Fall Winter CA 2016 Page 580 Safety

580 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 ADA WARNING PADS Sidewalk protection guaranteed on slopes, inclines or in harsh weather. Raised truncated dome pads are tamperproof and unbreakable. Surface Mount - Retrofit existing sidewalks. Includes adhesive and fasteners. Reverse side shows adhesive locations for error-free installation. Wet Set - Press into freshly poured concrete. Includes corrosion-resistant anchors and stainless steel fasteners. PLEASE SPECIFY: Brick Red or Yellow ADA COMPLIANT MINI PARKING STOP Provide space efficient and organized parking areas. Recommended for warehouses, garages and carports. Conforms to uneven surfaces. Indoor or outdoor. Just set in place. No install required. Parking Stop, see page 577 STRIPING PAINT AND MACHINE Parking lots need fresh striping every year. Use with long lasting solvent paint. Dries fast, traffic-ready in 30 minutes. Striping Machine - Accurate, clean lines in one coat. Line widths adjust 2-4". Steel frame with heavy-duty 7" rubber wheels. Storage tray holds 12 cans. *PLEASE SPECIFY: Blue, Yellow or White CORNER GUARDS Protect your walls and your customers' cars. Recommended for parking garages and warehouses. Heavy duty, high-impact molded rubber. Yellow reflective stripes increase visibility. Securely installs with 6 lag bolts. Hardware not included Thick Molded Rubber SOLD IN CARTON QUANTITIES VERTICAL BARRICADES Keep pedestrians and workers out of harm's way in crosswalks and parking lots. Stackable for space-saving storage. Rubber Base sold separately. Crosswalk - 3M Diamond Grade material for maximum visibility. Traffic - High intensity for work zones and construction sites. Meets MUTCD Standards H-5176 H-5177 MODEL NO. DESCRIPTION SIZE W x L WT. (LBS.) PRICE EACH 1 3+ H-5635 Surface Mount 2 x 4' 16 $217 $205 H-5636 2 x 5' 20 267 254 H-5637 Wet Set 2 x 4' 16 217 205 H-5638 2 x 5' 20 267 254 MODEL NO. DESCRIPTION HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-5176 Traffic Panel 44" 4 $53 $50 H-5177 Crosswalk Panel 160 145 H-5178 Rubber Base N/A 20 34 32 MODEL NO. DESCRIPTION SIZE L x W x D PRICE EACH (MIN. 2) 2 10 20+ H-5175 Rubber 31 x 3 x 1/4" $38 $37 $36 MODEL NO. DESCRIPTION DIMENSIONS L x W x H QTY./ SKID WT. (LBS.) PRICE EACH 1 5+ SKID LOT H-5639 22" Rubber 22 x 6 x 4" 120 9 $35 $32 $26 MODEL NO. DESCRIPTION SIZE QTY./ CTN. PRICE PER CAN 6 12 24+ S-21133* Rust-Oleum Striping Paint 17 oz. 6 $11.00 $10.50 $10.00 H-5640 Striping Paint Machine $205 ea. 2+/$185 ea.

Previous Page
Next Page