Fall Winter CA 2016 Page 552 Scales

552 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PLATFORM SCALES Operates on rechargeable batteries or AC adapter (included). LB/KG convertible. Auto zero tracking. Stainless steel platform. Overload indicator. Removable 26" tower included. Calculates sample weight. Counts up to 999,999 pieces. Operates on rechargeable batteries or AC adapter (included). LB/KG convertible. Auto zero tracking. Stainless steel platform. Recalls last weight. Removable 26" tower included. Calculates sample weight. Counts up to 999,999 pieces. DELUXE The largest platform scale we sell. 1 YEAR WARRANTY INDUSTRIAL Large industrial size platform. 150 lb. capacity. 330 lb. capacity. 660 lb. capacity. 1,320 lb. capacity. INDUSTRIAL 100-hour internal battery and AC adapter included. LB/KG convertible. Auto zero tracking. Stainless steel platform. Overload indicator. Removable 28" tower mount. Calculates sample weight. Backlit LCD display with 6 ft. cord. Very dependable scale. DEFENDER 3000 OHAUS PLATFORM SCALES 1 YEAR WARRANTY Measurement Canada Approved CALIBRATION WEIGHTS Accurately calibrate trip balances, industrial and platform scales. Metric weights meet NIST Class F. U.S. imperial and NIST traceable weights also available. See uline.ca PLATFORM SCALES Waterproof. Full stainless steel construction. WASHDOWN Wash away chemicals, food residue and contaminants. Internal power supply and sealed indicator. LB/OZ/KG convertible. Auto zero tracking. Removable 26" tower mount. Calculates sample weight. MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-4593 14 1 /2 x 20" 150 lbs. x .01 lb. 38 $733 $690 H-670 330 lbs. x .1 lb. MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-747 18 x 23" 660 lbs. x .1 lb. 52 $881 $850 H-794 1,320 lbs. x .2 lb. 982 948 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-2587 16 x 21" 132 lbs. x .02 lb. 60 $894 $863 H-4594 300 lbs. x .05 lb. 80 995 959 MODEL NO. PLATFORM SIZE CAPACITY/ ACCURACY SHPG. LBS. PRICE EACH 1 2+ H-5836 16 x 20" 100 lbs. x .02 lb. 46 $1,299 $1,234 H-5837 200 lbs. x .05 lb. MODEL NO. DESCRIPTION WEIGHT/ SIZE CLASS PRICE EACH S-15292 Stainless Steel 1 kg. F $97 S-15293 2 kg. 165 S-15294 5 kg. 275 S-15295 Cast Iron 10 kg. 165 S-15296 20 kg. 172

Previous Page
Next Page