Fall Winter CA 2016 Page 544 Labels

. 544 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 S-7720 and S-19176 CARDS INCLUDED Fine tip markers for magnetic warehouse labels. MAGNETIC TAPE Mount warehouse signs and laminated sheets of location markers to metal racking, file cabinets or doors. Make a magnetic sign in seconds! Adhesive on one side, magnetic on the other. Extra-thick magnet has super holding power. Easy-to-use tape cuts with scissors. Assorted - Includes 1 black, blue, green and red marker. WET ERASE MARKERS ROLLS - Scissor cut to desired length. PERFORATED ROLLS - Pre-scored to popular lengths. STRIPS - Save time cutting rolls. MAGNETIC SHEETS Quickly create warehouse signs or labels. Magnetic-backed sheets print easily from your inkjet or laser printer. Lightweight and easy to use. S-7720 and S-19176 - 10 scored 3 1 /2 x 2" labels. INKJET PRINTABLE SPECIFY FINISH: Glossy or Matte LASER PRINTABLE Matte Only PLASTIC LABEL HOLDERS Use these handy holders on racking, shelves, bins and file cabinets. Tough plastic sleeve won't chip, crack or tear. Easy to slide insert sheets in and out. Non-glare finish. ADHESIVE BACK MAGNETIC BACK MODEL NO. SIZE W x L THICKNESS LBS./ ROLL PRICE PER ROLL 1 2 5+ S-15591 1" x 3" x 50' .06" 5 $93 $89 $81 S-15592 2" x 4" x 50' 9 147 141 128 MODEL NO. SIZE W x L THICKNESS LBS./ ROLL PRICE PER ROLL 1 2 5+ S-6807 1/2" x 100' .06" 5 $76 $72 $64 S-20008 3/4" x 100' 7 103 98 90 S-6808 1" x 50' 5 76 72 64 S-7705 2" x 50' 9 126 121 112 S-12292 3" x 50' 15 166 159 148 S-21784 4" x 50' 21 169 161 151 MODEL NO. SIZE W x L THICKNESS QTY./ PACK PRICE PER PACK 1 2 5+ S-20009 2 x 3 1 /2" .03" 100 $76 $72 $64 S-20010 4 x 6" 50 121 116 107 S-20011 8 1 /2 x 11" 25 147 141 128 MODEL NO. SIZE H x W PRICE PER PACK OF 25 1 5 10+ S-6386 1/2 x 6" $35 $31 $28 S-6387 3/4 x 6" 40 36 34 S-15588 1 x 3" 35 31 28 S-6388 1 x 6" 44 40 37 S-21785 2 x 3" 40 36 34 S-6389 2 x 6" 59 54 50 S-21786 3 x 5" 58 53 49 MODEL NO. LABEL SIZE W x H LABELS/ SHEET LABELS/ PACK PRICE PER PACK 1 2 5+ S-7706 8 1 /2 x 11" 1 10 $31 $30 $28 S-7720 3 1 /2 x 2" 10 100 35 34 31 MODEL NO. LABEL SIZE W x H LABELS/ SHEET LABELS/ PACK PRICE PER PACK 1 2 5+ S-19175 8 1 /2 x 11" 1 10 $36 $35 $32 S-19176 3 1 /2 x 2" 10 100 40 39 36 S-15589 1 x 3" $40 $36 $34 S-6392 1 x 6" 48 44 41 S-6393 2 x 6" 81 75 70 MODEL NO. COLOR TIP QTY./ PACK PRICE PER PACK 1 2 4+ S-16511 Black Fine 12 $25 $24 $23 S-21787 Assorted Fine 4 N/A 10 9

Previous Page
Next Page