Fall Winter CA 2016 Page 54 Boxes

54 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MOVING BOXES SKATEBOARD/SNOWBOARD/SURFBOARD BOXES SHIPS VIA MOTOR FREIGHT *FOL = FULL OVERLAP KEYBOARD BOX TENNIS RACQUET BOX GUITAR BOXES SOLD IN BUNDLE QUANTITIES JUMBO CARRYING CASES Send belongings in advance to college, trade shows or conferences. Sturdy 275 lb. single-wall corrugated with heavy-duty plastic carrying handle. Front locking tabs for added security. Reusable. Folds flat for storage. SOLD IN BUNDLE QUANTITIES FURNITURE SLIDES Place under furniture to easily slide over floors and carpets. FOREARM LIFTING STRAPS Reduce lifting effort by 66%. Lift up to 700 lbs. with ease. Adjust up to 48" for moving small to extra-large objects. SURFBOARD BOX TELESCOPIC S-14259 SNOWBOARD BOX S-14223 SKATEBOARD BOX S-14258 KEYBOARD BOX S-14225 ELECTRIC GUITAR BOX S-14224 GUITAR BOX S-4922 TENNIS RACQUET BOX S-17999 MODEL NO. INSIDE DIMENSIONS L x W x H BOX NAME HOLDS CU. FT. SUGGESTED USE BNDL. QTY. TEST PRICE PER BOX 5-25 100 250+ S-14258 33 x 8 1 /2 x 5" Skateboard 0.8 Complete set/multiple decks 25 200# $1.84 $1.73 $1.66 S-14223* 14 x 4 x 68" Snowboard 2.2 Snowboard 10 275# 9.62 9.03 8.41 S-14259* 24 x 8 x 57 - 108" Surfboard 12 Surfboard 5 275# DW 34.11 32.66 31.01 5 100 250+ S-14225* 20 x 8 x 60" Keyboard 5.6 Piano Keyboard 5 275# $13.75 $12.60 $11.71 25 100 250+ S-17999* 13 x 3 x 30" Racquet 0.7 Tennis Racquet 25 200# $2.61 $2.33 $2.25 MODEL NO. OUTSIDE DIMENSIONS L x W x H MAXIMUM WEIGHT (TAPED) TEST PRICE EACH BUNDLE QTY. 5 10 25+ S-16502 22 x 14 x 9" 55 lbs. 275# SW $18 $17 $15 5 S-16503 26 x 16 x 12" 85 lbs. 24 21 20 MODEL NO. SIZE L x W QTY./ SET PRICE PER SET 1 3+ S-14355 9 1 /2 x 5 3 /4" 4 $25 $22 MODEL NO. SIZE W x L WEIGHT CAPACITY PRICE PER PAIR 1 3 5+ S-15838 3" x 9' 4" 700 lbs. $30 $27 $26 5 100 250+ S-14224* 18 x 6 x 45" Electric Guitar 2.8 Electric Guitar 5 275# $9.31 $8.75 $8.13 S-18000* 18 x 7 x 52" Bass Guitar 3.8 Bass Guitar 10.59 9.97 9.31 S-4922* 20 x 8 x 50" Guitar 4.6 Guitar 8.67 8.67 8.67

Previous Page
Next Page