Fall Winter CA 2016 Page 528 Warehouse Supplies

528 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PARTITIONS Two-sided partitions are handy for meetings, brainstorming and dividing open spaces. Porcelain whiteboard on one side for writing notes and ideas. Fabric bulletin board on the other side for posting important notices. Smooth rolling swivel wheels, 2 locking. Sturdy metal frame. Dry Erase/Dry Erase Partition information, see uline.ca SHIPS UNASSEMBLED VIA MOTOR FREIGHT PORTABLE ROOM DIVIDERS Create meeting areas, offices and classrooms at a moment's notice. 3/4" thick, sound absorbing, tackable fabric panels are stain resistant. Full-length hinges hold panels straight or at any angle. Rolls smoothly on self-leveling casters. Locking corner casters. Link end-to-end for longer runs. No additional hardware necessary. Folds flat and latches closed for storage. 3 YEAR WARRANTY SHIPS ASSEMBLED VIA MOTOR FREIGHT Dry Erase/ Dry Erase Dry Erase/ Bulletin Board DRY ERASE/BULLETIN BOARD DRY ERASE EASELS Jot down ideas and meeting notes. Portable and easy to set up. Equipped with flip chart pad clamps and marker tray. Tripod - Melamine nonmagnetic surface resists scratching. Mobile - Long-lasting magnetic steel surface. Cleans easily. H-4982 H-4983 MOBILE DRY ERASE BOARDS Rolling two-sided whiteboard lets you brainstorm in any meeting room. Double the writing space with a simple flip of the board. Standard - White nonmagnetic melamine surface resists scratching. Magnetic - Doubles as dry erase and magnetic bulletin board. Aluminum frame and stand with full-length marker tray. Easy glide 2" nylon swivel casters, 2 locking. SHIPS VIA MOTOR FREIGHT MODEL NO. DESCRIPTION SURFACE AREA W x H ADJUSTABLE HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-4982 Tripod 27 x 40" 51-75" 22 $157 $146 H-4983 Mobile 27 x 39" 64-77" 35 292 270 MODEL NO. DESCRIPTION SIZE W x H TOTAL HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-3954 Standard Melamine 4 x 3' 72" 45 $595 $560 H-3955 6 x 4' 78" 80 730 685 H-4575 Magnetic Porcelain 4 x 3' 72" 52 690 645 H-4576 6 x 4' 78" 86 940 880 H-5859 8 x 4' 78" 90 1,485 1,399 MODEL NO. COLOR NUMBER OF PANELS DIMENSIONS W x H WT. (LBS.) PRICE EACH 1 2+ H-5862 Gray 7 13 x 6' 128 $1,605 $1,505 H-5863 11 20 1 /2 x 6' 170 2,160 2,035 MODEL NO. DESCRIPTION FRONT/BACK SURFACE SIZE W x H TOTAL HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-5860 Dry Erase/Dry Erase Magnetic Steel 4 x 6' 74" 58 $345 $335 H-5861 Dry Erase/Bulletin Board Magnetic Porcelain 91 980 930

Previous Page
Next Page