Fall Winter CA 2016 Page 513 Drums, Pails & Containers

Shipping Supply Specialists PHONE 1-800-295-5510 513 IBC SPILL CONTAINMENT PALLET Captures leaks and spills from IBC tanks. Platform supports up to two 50" square IBC Tanks stacked vertically. Includes drain and integrated pail holder. Easy to handle with forklift. Non-skid, easy-to-clean removable grates. Chemical, corrosion-resistant polyethylene. SHIPS VIA MOTOR FREIGHT IBC Tanks, see page 511 Meets EPA, SPCC and NPDES Regulations SPILL CONTAINMENT PALLETS Contain leaks and spills from 55-gallon drums. Outstanding corrosion resistance. Easy to handle with forklift. Non-skid, easy-to-clean removable grates. Chemical-resistant polyethylene. Meets EPA 40 CFR 264.175 for secondary containment. FOR FORKLIFT USE SHIPS VIA MOTOR FREIGHT DRUM PLATFORM Traps leaks and spills from one 55-gallon drum. Low profile. Easy to load and unload. Removable grates for easy cleaning. Chemical, corrosion-resistant polyethylene. Meets EPA, SPCC and NPDES Regulations SPILL CONTAINMENT WORKSTATIONS Low-profile workstations protect floors from spills and leaks from 55-gallon drums. Configure drum handling and dispensing areas. Tough, high-density polyethylene construction. Resists chemicals, rust and corrosion. Withstands extreme temperatures -29 to 49C (-20 to 120F). Non-skid, easy-to-clean removable grates. Ramp - 1,000 lb. capacity. Easy loading/unloading. Meets EPA, SPCC and NPDES regulations. SHIPS VIA MOTOR FREIGHT Connectors - Create custom configurations. Securely connect two or more workstations. Sold in pairs. NOT FOR FORKLIFT USE Additional sizes, see uline.ca MODEL NO. DESCRIPTION DIMENSIONS L x W x H LOAD CAP. (LBS.) SUMP CAP. WT. (LBS.) PRICE EACH 1 3+ H-4032 2 Drum 49 x 25 x 18" 2,500 66 Gal. 50 $274 $263 H-4033 2 Drum w/ Drain 303 292 H-4034 4 Drum 49 x 49 x 11" 6,000 73 Gal. 77 391 369 H-4035 4 Drum w/ Drain 417 395 MODEL NO. DIMENSIONS L x W x H LOAD CAP. (LBS.) SUMP CAP. WT. (LBS.) PRICE EACH 1 3+ H-2762 27 x 27 x 6 3 /4" 2,000 15 Gal. 16 $102 $99 MODEL NO. DESCRIPTION DIMENSIONS L x W x H LOAD CAP. (LBS.) SUMP CAP. WT. (LBS.) PRICE EACH 1 3+ H-4865 1 Drum 25 x 25 x 6" 2,000 12 Gal. 16 $132 $127 H-4036 2 Drum 49 x 25 x 6" 2,500 24 Gal. 33 186 175 H-4037 4 Drum 49 x 49 x 6" 6,000 49 Gal. 65 316 303 H-4038 Work Ramp 33 x 48 x 6" 1,000 N/A 42 237 226 H-4039 Connectors Set of 2 N/A N/A 2 19 18 MODEL NO. DESCRIPTION DIMENSIONS L x W x H LOAD CAP. (LBS.) SUMP CAP. WT. (LBS.) PRICE EACH 1 2+ H-4435 2 IBC w/ Drain 80 x 73 x 30" 8,000 385 Gal. 293 $1,635 $1,575

Previous Page
Next Page