Fall Winter CA 2016 Page 512 Drums, Pails & Containers

512 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SPILL CONTAINMENT DRUM SHED Outdoor drum storage protects against harsh weather and costly spills. Sturdy polyethylene construction resists chemicals and corrosion. Fits up to four 55-gallon drums with attached pumps and funnels. Space-saving rolltop doors provide full front or rear access. Non-skid, easy-to-clean removable grates. Lockable. Includes drain for emptying spills. 2-Drum Shed, see uline.ca Meets EPA 40 CFR 264.175 for secondary containment SHIPS UNASSEMBLED VIA MOTOR FREIGHT LEAK DIVERTERS Divert overhead leaks away from property, machinery and inventory. Puncture and chemical-resistant HDPE. Sewn-in brass grommets. Lightweight, UV-resistant tarp. Works like a funnel. Center connector threads onto standard 3/4" hose, see uline.ca UTILITY TRAYS Storage for paint cans, oily parts and leaky car batteries. Corrosion-resistant polyethylene. Nestable. Ribbed bottom. Contents rest above spills. FOLDING DUCK PONDS Contain leaky drums or machinery. Flexible. Folds to compact size for carrying and storage. Chemical-resistant PVC. DRUM OVERPACKS Safely transport, store and secure leaky or damaged 55-gallon drums. Excellent spill containment for hazardous waste. Nestable. Rugged polyethylene resists weather and chemicals. Screw top lids. Mobile - Molded handle and 6" wheels for easy transport. Meets DOT 49 CFR 173.3, EPA, SPCC and NPDES SHIPS VIA MOTOR FREIGHT Meets EPA, SPCC and NPDES regulations MOBILE Bungee cords sold separately, see page 500 Optional Ramp - 1,000 lb. capacity. 10 incline for easy loading/unloading. MODEL NO. DESCRIPTION DIM. W x H UN RATING CAP. (GAL.) WT. (LBS.) PRICE EACH 1 3+ H-5067 Standard 32 x 42" 1H2/X295/S 95 45 $239 $229 H-5736 Mobile 32 x 48" 1H2/X113/S 57 355 339 MODEL NO. DESCRIPTION DIMENSIONS L x W x H LOAD CAP. (LBS.) SUMP CAP. WT. (LBS.) PRICE EACH 1 2+ H-5737 4-Drum Shed 65 x 58 x 69" 6,000 66 Gal. 269 $1,825 $1,765 H-5738 Work Ramp 68 x 31 x 13" 1,000 N/A 65 465 440 MODEL NO. DESCRIPTION DIMENSIONS L x W x H SUMP CAP. WT. (LBS.) PRICE EACH 1 3+ H-5741 Medium 38 x 26 x 5 1 /2" 20 Gal. 5 $104 $100 H-5742 Extra Large 47 x 33 x 5 1 /2" 29 Gal. 8 152 145 MODEL NO. DESCRIPTION DIMENSIONS L x W x H SUMP CAP. WT. (LBS.) PRICE EACH 1 3+ H-5739 2 Drum 24 x 48 x 6" 30 Gal. 6 $290 $280 H-5740 4 Drum 48 x 48 x 6" 60 Gal. 9 340 330 MODEL NO. DESCRIPTION SIZE MIL WT. (LBS.) PRICE EACH 1 3+ H-5743 Deluxe 3 x 3' 20 2 $53 $49 H-5744 5 x 5' 4 74 69 H-5745 10 x 10' 11 163 150

Previous Page
Next Page