Fall Winter CA 2016 Page 507 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 507 GAS CANS Type I - Easy to fill, easy to pour gas cans designed for maximum safety. Type II - 2 spouts allow ventilation for smooth pouring. Flexible metal hose. TYPE I TYPE II GAS CYLINDER CABINETS Prevent rolling and tipping of flammable gas cylinders. Secure all-welded steel design. 14-gauge solid steel top. 13-gauge steel mesh sides. Foot pads have holes for mounting to floor. Flammable signage. Hasp for padlock. Meets CSA standards. Cabinets - Solid shelves hold 20 and 33 lb. liquid propane cylinders. Lockers - Open bottom. Hold compressed gas cylinders up to 200 lbs. or 65" tall. Includes safety chain. SHIPS ASSEMBLED VIA MOTOR FREIGHT H-2736 H-5656 POLY CORROSIVE CABINETS Sulfuric acid can't break this cabinet down. Resists corrosion from aggressive acids. 100% HDPE construction. No metal parts to rust. Internal sump to catch spills. SHIPS UNASSEMBLED VIA PARCEL CARRIER Includes two adjustable shelves. Easy assembly. No tools required. H-5659 Gasoline Diesel Kerosene Oil MODEL NO. DIMENSIONS CAPACITY (GALLONS) WEIGHT (LBS.) PRICE EACH 1 3+ H-1846 12 x 16" 6 10 $87 $83 H-1847 14 x 18" 10 12 98 94 H-2737 16 x 20" 14 16 121 116 H-2738 18 x 24" 21 22 180 171 MODEL NO. STYLE CAPACITY (GALLONS) WEIGHT (LBS.) PRICE EACH 1 3+ H-1848 Type I 2 5 $54 $51 H-1849 Type II 7 118 111 H-1850 Type I 5 6 57 54 H-1851 Type II 8 119 112 H-4873 Funnel for Type I Gas Cans 1 10 9 MODEL NO. OUTSIDE DIM. W x D x H CAPACITY (GALLONS) WEIGHT (LBS.) PRICE EACH 1 2+ H-5659 18 x 18 x 22" 4 32 $299 $289 H-5660 36 x 23 x 36" 24 96 779 755 H-2574 MODEL NO. DESCRIPTION CYLINDER CAPACITY NO. SHELVES OUTSIDE DIM. W x D x H WEIGHT (LBS.) PRICE EACH 1 2+ H-2736 Vertical Cabinets 2 1 32 x 21 x 40" 91 $523 $501 H-2573 4 1 32 x 40 x 40" 132 666 644 H-2574 8 2 32 x 40 x 71" 217 930 902 H-3119 12 2 49 x 40 x 71" 414 1,129 1,089 H-5656 Vertical Lockers 10 - 32 x 40 x 71" 178 835 810 H-5657 20 - 62 x 40 x 71" 356 1,389 1,349 OSHA and NFPA Code 30 Compliant. UL/C-UL Listed and FM Approved. OILY WASTE CANS Safe, secure disposal for oily and solvent-soaked rags. Prevents fires due to spontaneous combustion. Hands-free; foot pedal opens lid. Lead-free galvanized steel. SPECIFY COLOR: Red or Yellow OSHA Compliant. UL Listed. FM Approved. SPECIFY COLOR: Red, Blue, Yellow or Green

Previous Page
Next Page