Fall Winter CA 2016 Page 504 Warehouse Supplies

U 504 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STEEL DOCK BOARDS Built to handle your heaviest traffic in loading and unloading trucks. Forklift maneuverability: loops flip up for easy forklift access. Steel pins safely anchor board between dock and truck. Non-slip diamond plate surface; side curbs stop runoffs. Heavy-duty all-welded steel construction. Additional sizes available, see uline.ca FORK EXTENSIONS Stretch your forklift's reach with these handy slip-on extensions. Slides easily onto existing forks. Fits forks up to 2" thick. Heavy-duty welded steel construction. OSHA requires fork extension length to be no longer than 150% of the length of supporting truck forks. TRAILER JACKS Safe, secure support for trailers when loading and unloading. High visibility yellow. Rugged welded steel. *10" SOLID RUBBER WHEELS SHIPS VIA MOTOR FREIGHT H-1544 H-1545 H-2117 H-2732 FORKLIFT USE TRUCK DOCK *Usable width about 6" less than overall width. **Capacity = Triple the capacity of your forklift. ***Vertical distance between dock floor and truck bed. Ships in 6 days PLEASE ADD 5,000 LBS. TO THE BOARD CAPACITY WHEN USING 3-WHEEL FORKLIFTS OR TRUCKS USING A PAPER ROLL CLAMP. SHIPS VIA MOTOR FREIGHT H-2117 - Reversible ratchet for easy height adjustment. H-2732 - Supporting beam safely distributes load. Reversible ratchet adjustment. MODEL NO. FITS FORK WIDTH EXTENSION LENGTH WT. (LBS.) PRICE PER PAIR 1 2+ H-1501 4" 60" 71 $260 $246 H-1502 72" 84 285 272 H-3606 84" 120 348 336 H-2114 96" 130 405 386 H-2399 5" 60" 77 297 285 H-1503 72" 93 322 310 H-3607 84" 135 373 361 H-2115 96" 145 424 405 H-2116 6" 72" 95 329 317 H-3608 84" 158 449 430 H-2731 96" 168 563 538 MODEL NO. STATIC CAPACITY (LBS.) LIFT CAPACITY (LBS.) ADJUSTABLE HEIGHT WT. (LBS.) PRICE EACH 1 3+ H-1544 50,000 5,000 44-51" 45 $142 $135 H-1545* 100,000 40,000 41-50" 102 352 334 H-2117* 100,000 40,000 39-51" 105 402 382 H-2732* 100,000 40,000 39 1 /2-51" 160 580 548 MODEL NO. SIZE* W x L CAPACITY** (LBS.) WT. (LBS.) HEIGHT DIFFERENTIAL*** PRICE EACH H-1828 60 x 48" 15,000 430 7" $1,199 H-1829 60 x 60" 540 9" 1,403 H-1830 60 x 72" 625 11" 1,606 H-3335 72 x 48" 495 7" 1,337 H-1831 72 x 60" 625 9" 1,513 H-2113 72 x 72" 720 11" 1,837 H-3604 72 x 84" 801 13" 2,063 H-2724 72 x 96" 899 15" 2,294 H-4783 84 x 60" 686 9" 1,815 H-3336 84 x 72" 823 11" 2,085 MODEL NO. SIZE* W x L CAPACITY** (LBS.) WT. (LBS.) HEIGHT DIFFERENTIAL*** PRICE EACH H-3337 72 x 48" 20,000 585 7" $1,491 H-2728 72 x 60" 698 9" 1,821 H-2729 72 x 72" 812 11" 2,090 H-2730 72 x 96" 1,022 15" 2,624 H-4784 84 x 60" 775 9" 2,030 H-3338 84 x 72" 1,006 11" 2,338 H-6361 72 x 48" 25,000 690 7" 1,670 H-6362 72 x 60" 834 9" 1,991 H-6363 72 x 72" 978 11" 2,287 H-6364 84 x 72" 1,120 11" 2,583

Previous Page
Next Page