Fall Winter CA 2016 Page 503 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 503 FOLDING SECURITY GATES Control access to hallways and receiving doors without affecting ventilation or visibility. Corrosion-resistant, galvanized steel webbing. Gates pivot and swing 180 for unobstructed access. Includes bearing washers, brackets, casters and lock lug. Fixed Single - Sized for pedestrian entryways and doors. Fixed Double - For garage and dock entries. Center drop pin stabilizes door when closed. Heavy Duty - For extra-wide receiving doors and storefronts. Fixed Double with 14" axles and 2" rubber casters for extra stability. FIXED SINGLE FIXED DOUBLE PORTABLE FOLDING SECURITY GATE Secure and protect property wherever you need it. Collapses and rolls out of sight. Fits through most doorways. Indoor/outdoor use. Corrosion-resistant, galvanized steel webbing. Starter - Includes hardware and two 12" locking bars that mount to walls. Add-On - Bolts to Starter and adds 6'. Includes hardware. SHIPS VIA MOTOR FREIGHT 3" RUBBER CASTERS ON 28" AXLES SAFETY BARRIERS Temporarily restrict access and assure warehouse safety. Lightweight steel construction. Attached handle. H-2734 - Four 2" locking swivel casters for mobility. EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER. End connectors link barriers together for longer lengths. *SHIPS VIA PARCEL CARRIER SHIPS VIA MOTOR FREIGHT MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE EACH WIDTH HT. WIDTH HT. 1 2+ H-2733 Fixed 11'8" 37" 15" 37" 54 $315 $289 H-2734 Mobile 11'8" 40" 15" 40" 56 339 315 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE EACH WIDTH HT. WIDTH HT. 1 2+ H-4105 Add-On 6' 6' 11" 6 1 /2' 40 $336 $325 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE PER SET WIDTH HT. WIDTH HT. 1 2+ H-2830 Fixed Double 8-10' 7' 11" 7 1 /2' 104 $399 $386 H-3696 10-12' 117 455 437 H-3420 12-14' 131 499 481 H-4892 18-20' 161 683 650 H-4893 Fixed Double 8-10' 8' 11" 8 1 /2' 115 443 424 H-4894 10-12' 126 526 501 H-4895 12-14' 137 589 563 H-5629 14-16' 148 643 612 H-6374 16-18' 150 687 655 H-6375 Heavy Duty 20-22' 6' 20" 6 1 /2' 165 815 780 H-6376 22-24' 180 870 835 H-6377 Heavy Duty 20-22' 7' 20" 7 1 /2' 250 955 910 H-6378 22-24' 265 1,005 960 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE EACH WIDTH HT. WIDTH HT. 1 2+ H-4104 Starter 12' 6' 20" 6 1 /2' 85 $600 $578 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE PER SET WIDTH HT. WIDTH HT. 1 2+ H-3691* Fixed Single 3-4' 6' 11" 6 1 /2' 35 $190 $177 H-3693* 5-6' 43 234 222 H-4890* 7-8' 54 272 260 H-6371* Fixed Single 3-4' 7' 11" 7 1 /2' 54 246 233 H-6372* 5-6' 64 277 265 H-6373 7-8' 76 321 309 H-2827* Fixed Double 6-8' 6' 11" 6 1 /2' 69 304 292 H-2828 8-10' 77 349 336 H-2829 10-12' 85 374 361 H-3419 12-14' 94 443 425 H-3694 14-16' 104 494 475 H-4099 16-18' 114 538 513 H-4891 18-20' 124 576 550

Previous Page
Next Page