Fall Winter CA 2016 Page 502 Warehouse Supplies

502 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Ensure pedestrian safety when backing out of trailers, down aisles and around blind spots. Super high-intensity beam projects 15'. Two LEDs rated to last 50,000 hours at 830 lumens. Shock and impact-resistant aluminum housing. Polycarbonate lens. Mount to forklift cage. 14" cable to hard wire. Meets RoHS, IP68 and CE standards. PEDESTRIAN SAFETY LIGHT DOCK LIGHTS Light up dark trailers and dock areas for safer loading and unloading. Double-arm construction for easy maneuvering. Outer arm swings horizontally 300 degrees. Lamp head pivots up and down. Uses up to 300W incandescent or LED bulb. Dock Light and Fan Combo - Lights and cools simultaneously. Adjustable 18" high-velocity fan. UL/C-UL Listed UL/C-UL Listed H-1439 H-5653 DOCK TRAFFIC SIGNALS Safeguard your employees by controlling trailer movement. Highly visible, flashing LED lights prevent unscheduled truck departures. Wire the inside and outside units together. 115 VOLTS UL/C-UL Listed WALL Outside Inside Weather-resistant housing won't dent or corrode. MOBILE SAFETY BARRIER Temporary indoor barrier for stores and offices. Tilts and rolls easily on two 5" wheels. Curves around hazards and machinery. Four locking straps to secure in closed position. SHIPS ASSEMBLED VIA PARCEL CARRIER RUBBERMAID Meets ANSI standards. Huge selection of Safety Gates, see page 503. H-4189 WHEEL RISER RAMPS Safely raise trailers to dock height for easy loading and unloading. Diamond plate, non-slip surface. Heavy-duty welded aluminum. SHIPS VIA MOTOR FREIGHT 15,000 lb. capacity per ramp. EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER. EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER. MODEL NO. DIMENSIONS H x W x D STYLE WT. (LBS.) PRICE PER PAIR 1 2+ H-6392 11 1 /2 x 6 1 /2 x 4" LED 5 $440 $425 MODEL NO. DESCRIPTION SIZE W x D x H VOLTS PRICE EACH 1 3+ H-6390 Blue LED 6 x 3 1 /2 x 5" 10-80 $170 $158 H-6391 Universal Mounting Bracket 20 19 MODEL NO. DESC. EXTENDED FOLDED WT. (LBS.) PRICE EACH WIDTH HT. WIDTH HT. 1 2+ H-3038 Plastic 13' 40" 23" 40" 37 $556 $528 MODEL NO. OVERALL SIZE H x W x L LEVEL LENGTH WT. (LBS.) PRICE EACH 1 4+ H-4189 6 x 18 x 48" 30" 39 $629 $604 H-4190 8 x 18 x 54" 55 717 692 H-4191 6 x 24 x 48" 59 730 704 H-4192 12 x 24 x 72" 36" 133 1,259 1,221 MODEL NO. DESCRIPTION REACH PRICE EACH 1 2+ H-1439 Heavy-Duty Double Arm 40" $171 $160 H-2778 60" 209 198 S-19058 80W PAR 38 Flood Lamp (Box of 10) 1 $126/box 3+ $119/box MODEL NO. DESCRIPTION REACH PRICE EACH 1 2+ H-5652 Heavy-Duty Double Arm with Fan 40" $305 $285 H-5653 60" 345 325 S-19058 80W PAR 38 Flood Lamp (Box of 10) 1 $126/box 3+ $119/box

Previous Page
Next Page