Fall Winter CA 2016 Page 500 Warehouse Supplies

500 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 H-517 RUBBER H-1589 URETHANE H-1590 ALUMINUM H-1591 LAMINATED H-4785 WHEEL CHOCKS KEEP YOUR LOADING DOCKS SAFE Rubber - Rugged. Safe, secure grip. Urethane - High-visibility. Resists oils and chemicals. Aluminum - Lightweight, durable. Cleats anchor to surfaces. Recommended for ice and cold weather. Laminated Rubber - The "ultimate." Will not slip or creep. Heavier, thicker, solid. Security chain helps prevent theft. SOLD IN MULTIPLES OF 2 CHOCKS WITH HANDLES Grab and go with easy-carry handle. H-4193 RUBBER H-4194 STEEL AIRCRAFT WHEEL CHOCK Keep airplanes, RVs and boat trailers securely parked. Twin rubber chocks connected by 36" rope for easy handling. Designed to chock both sides of wheel. SAFETY REFLECTORS FOR VISIBILITY Rubber - For vans and small trailers. Steel - Long-lasting, all-weather chock. LOAD BARS Safely secure loads during transport. Fit between walls of truck, trailer or railcar. Use load bars in pairs for best results. Square Steel: Ratchet adjusts to fit your truck or trailer. Round Aluminum w/ Lever Lock: Lightweight with easy release lock. E-Track: Snaps securely into trailer fittings. Sturdy aluminum. H-1413 SQUARE STEEL H-1798 ROUND ALUMINUM H-1600 E-TRACK LOAD BAR Bungee Cords: Hold down covers and light loads. Rubber Straps: Heavy-duty EPDM withstands exposure to sun. Bungee Cord Rolls and Hooks, see uline.ca H-1417 BUNGEE CORD H-3602 RUBBER TARP STRAP BUNGEE CORDS AND STRAPS MODEL NO. DESCRIPTION SIZE W x D x H WT. (LBS.) PRICE PER CHOCK 2 10+ H-517 Black Rubber 9 3 /4 x 8 x 6" 9 $24 any qty. H-4785 Orange Rubber 9 3 /4 x 8 x 6" 9 $31 $29 H-1589 Urethane 8 x 11 x 8" 4 41 37 H-1590 Aluminum 7 x 10 x 8" 7 57 53 H-1591 Laminated 8 x 8 x 8" 15 37 34 H-546 Chain 15' 3 24 23 MODEL NO. DESCRIPTION SIZE W x D x H WT. (LBS.) PRICE PER CHOCK 2 10+ H-4193 Rubber 4 1 /2 x 10 1 /2 x 7" 8 $17 $15 H-4194 Steel 7 1 /2 x 7 1 /2 x 8 1 /2" 10 34 32 MODEL NO. DESCRIPTION SIZE W x D x H WT. (LBS.) PRICE EACH 2 10+ H-4196 Rubber 10 x 5 x 4 1 /2" 15 $62 $58 MODEL NO. FITTING STYLE TYPE ADJUST. LENGTH WT. (LBS.) PRICE EACH 1 4+ H-1413 Rubber End Steel 87-119" 22 $62 any qty. H-1798 Aluminum 89-104" 12 $74 $69 H-3690 E-Track Aluminum 85-96" 19 110 103 H-1600 92-102" 22 106 100 MODEL NO. DESCRIPTION LENGTH RECOMMENDED USES QTY./ PACK PRICE/PACK 1 2+ H-3600 Bungee Cord 18" Secure trash cans, light loads 10 N/A $13 H-1417 24" N/A 18 H-3344 36" $23 22 H-3601 Rubber Tarp Strap 15" Secure tarps and small cargo 10 18 17 H-3602 21" 21 20 H-3603 31" 26 24

Previous Page
Next Page