Fall Winter CA 2016 Page 5 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 5 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ MORE BOXES S-4387 7 x 7 x 12" LARGER QUANTITIES CALL FOR QUOTE SEE RED AND SAVE ON POPULAR SIZES ! S-4245 8 x 4 x 4" $.41 per box any bundle qty. S-4582 6 x 4 x 3" $.42 $.38 $.37 $.35 $.33 25 / 1800 4 lbs. S-4060 6 x 4 x 4" .35 .35 .35 .35 .35 25 / 2000 4 lbs. S-19038 6 x 4 x 8" .65 .61 .58 .54 .51 25 / 1500 6 lbs. S-4512 6 x 5 x 4" .50 .42 .41 .38 .37 25 / 1800 5 lbs. S-4704 6 x 5 x 5" .55 .50 .42 .41 .40 25 / 1800 5 lbs. S-4307 6 x 6 x 2" .52 .46 .41 .40 .37 25 / 1500 5 lbs. S-4780 6 x 6 x 3" .54 .47 .42 .41 .38 25 / 2000 6 lbs. S-4061 6 x 6 x 4" .40 .40 .40 .40 .40 25 / 1800 6 lbs. S-18171 6 x 6 x 4" WHITE .83 .69 .61 .60 .56 25 / 1800 6 lbs. S-4513 6 x 6 x 5" .58 .55 .45 .44 .41 25 / 1500 7 lbs. S-4062 6 x 6 x 6" 200 LB. TEST .42 .42 .42 .42 .42 25 / 1800 7 lbs. S-21014 6 x 6 x 6" 32 ECT LIGHTWEIGHT .36 .36 .36 .36 .36 25 / 1800 6 lbs. S-4428 6 x 6 x 6" WHITE .90 .78 .67 .64 .60 25 / 1800 7 lbs. S-4876* 6 x 6 x 6" 275 LB. TEST .91 .83 .72 .67 .64 25 / 1500 11 lbs. S-18180 6 x 6 x 6" 275 LB. TEST DW 1.23 1.13 1.02 .97 .93 15 / 675 7 lbs. S-16729 6 x 6 x 7" .65 .61 .56 .54 .51 25 / 1800 8 lbs. S-4882 6 x 6 x 8" .72 .65 .60 .56 .54 25 / 1200 8 lbs. S-4834 6 x 6 x 10" .84 .76 .69 .61 .58 25 / 1200 10 lbs. S-4343 6 x 6 x 12" GALLON JUG .64 .64 .64 .64 .64 25 / 1000 11 lbs. S-19832 6 x 6 x 14" 1.05 .96 .90 .84 .76 25 / 750 12 lbs. S-4133 6 x 6 x 18" 1.09 .99 .92 .87 .78 25 / 750 14 lbs. S-15026 6 x 6 x 20" 1.22 1.09 .99 .95 .87 25 / 500 15 lbs. S-4332 6 x 6 x 24" 1.48 1.37 1.14 1.09 1.04 25 / 500 17 lbs. S-4134 6 x 6 x 29" 1.83 1.61 1.50 1.34 1.28 25 / 500 20 lbs. S-16699 6 x 6 x 30" 1.91 1.73 1.56 1.41 1.33 25 / 500 21 lbs. S-21015 6 x 6 x 32" 1.97 1.78 1.61 1.46 1.38 25 / 500 22 lbs. S-4135 6 x 6 x 36" 1.46 1.46 1.46 1.46 1.46 25 / 375 24 lbs. S-19770 6 x 6 x 36" 275 LB. TEST DW 4.04 3.72 3.46 3.25 3.08 15 / 225 24 lbs. S-4583 6 x 6 x 38" 2.15 1.92 1.73 1.59 1.48 25 / 375 25 lbs. S-4342 6 x 6 x 40" 2.28 2.02 1.84 1.72 1.59 25 / 375 27 lbs. S-4381 6 x 6 x 48" 2.10 2.10 2.10 2.10 2.10 25 / 375 31 lbs. S-13285 6 x 6 x 48" 275 LB. TEST DW 5.16 4.76 4.43 4.15 3.93 15 / 225 28 lbs. S-4872 6 x 6 x 48 - 90" TELESCOPIC 5.72 5.36 5.02 4.76 4.56 25 / 375 58 lbs. S-19780 6 x 6 x 48 - 90" TELESCOPIC, 275 LB. TEST DW 11.69 10.88 10.15 9.57 9.20 15 / 225 59 lbs. S-20480 6 x 6 x 50" 3.33 2.97 2.68 2.48 2.20 25 / 375 33 lbs. S-14264 6 x 6 x 60" 3.90 3.48 3.14 2.91 2.56 15 / 480 22 lbs. S-4136 6 x 6 x 62" 4.13 3.71 3.32 3.05 2.83 15 / 480 24 lbs. S-4689 6 x 6 x 72" 5.16 4.75 4.34 4.06 3.85 15 / 480 29 lbs. S-4973 6 x 6 x 72 - 132" TELESCOPIC 11.16 10.23 9.36 8.76 8.31 15 / 480 52 lbs. S-4584 7 x 4 x 4" .50 .42 .40 .37 .35 25 / 1800 4 lbs. S-13286 7 x 5 x 3" .54 .42 .41 .38 .37 25 / 1875 5 lbs. S-4063 7 x 5 x 4" .55 .44 .42 .40 .38 25 / 1800 5 lbs. S-4344 7 x 5 x 5" .65 .59 .56 .44 .42 25 / 1500 6 lbs. S-16700 7 x 6 x 4" .67 .60 .58 .46 .44 25 / 1500 6 lbs. S-4974 7 x 6 x 6" .69 .61 .59 .50 .46 25 / 1500 7 lbs. S-4585 7 x 7 x 3" .64 .58 .55 .47 .42 25 / 1200 7 lbs. S-4690 7 x 7 x 4" .65 .59 .56 .50 .44 25 / 1200 7 lbs. S-4070 7 x 7 x 5" .69 .64 .58 .54 .50 25 / 900 8 lbs. S-4586 7 x 7 x 6" .74 .65 .59 .56 .54 25 / 750 9 lbs. S-4315 7 x 7 x 7" 200 LB. TEST .56 .56 .56 .56 .56 25 / 900 10 lbs. S-19039 7 x 7 x 7" 32 ECT LIGHTWEIGHT .47 .47 .47 .47 .47 25 / 900 9 lbs. S-18946 7 x 7 x 7" WHITE 1.14 .96 .86 .84 .79 25 / 900 10 lbs. S-4514 7 x 7 x 8" .90 .76 .69 .64 .59 25 / 750 10 lbs. S-21063 7 x 7 x 9" .92 .81 .73 .65 .61 25 / 900 11 lbs. S-4883 7 x 7 x 10" .95 .84 .74 .67 .64 25 / 900 12 lbs. S-4387 7 x 7 x 12" .97 .90 .78 .72 .67 25 / 900 13 lbs. S-18376 7 x 7 x 14" 1.09 .99 .87 .83 .78 25 / 900 14 lbs. S-4245 8 x 4 x 4" .41 .41 .41 .41 .41 25 / 1875 5 lbs. S-20481 8 x 4 x 12" 1.02 .97 .91 .83 .79 25 / 1125 10 lbs. S-17997 8 x 4 x 46" FOL, RIFLE BOX 3.26 2.98 2.85 2.75 2.65 15 / 360 18 lbs. S-12650 8 x 4 x 52" FOL, RIFLE BOX 3.07 3.07 3.07 3.07 3.07 15 / 480 21 lbs. S-16701 8 x 5 x 3" .64 .58 .54 .42 .41 25 / 1500 5 lbs. S-4556 8 x 5 x 4" .65 .59 .55 .44 .42 25 / 1000 7 lbs. S-4308 8 x 5 x 5" .67 .60 .58 .50 .44 25 / 1000 7 lbs. S-15027 8 x 6 x 2" .64 .58 .54 .42 .41 25 / 1800 6 lbs. SOLD IN BUNDLE QUANTITIES * 275 LB. TEST 275 LB. TEST DOUBLE WALL (DW) FOL = FULL OVERLAP SQUARE TUBES Complete line, page 92. S-3623 3 x 3 x 18" S-1578 3 x 3 x 25" S-1579 3 x 3 x 37"

Previous Page
Next Page