Fall Winter CA 2016 Page 498 Warehouse Supplies

498 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 CONVEYORS EXPANDABLE/PORTABLE Flexible, portable, go-anywhere conveyor for loading and unloading trucks or moving product. Recommended for packing, shipping/receiving and temporary assembly lines. Optimize floor space - Compacts for storage. Free-spinning steel skate wheels move products easily. Load capacity - 250 lbs. per linear foot. 5" swivel casters. Lockable end casters. GRAVITY SKATE WHEEL CONVEYORS CONVEYORS *Capacity based on evenly distributed live load SHIPS VIA MOTOR FREIGHT TRIPOD STANDS SHIPS VIA PARCEL CARRIER Lightweight conveyors for product staging and temporary assembly lines. Easy setup and takedown. Free-spinning steel skate wheels quickly move product. Hook steel frames together for longer runs. 3" axle centers. Tripod stands are portable with easy height adjustment. CROSSOVER LADDERS Provide a safe walkway over your conveyors. Easily walk down steps facing forward. 50 incline. 24" wide perforated steps and platform. Easy assembly. Legs have 5/8" diameter holes for floor mounting. 400 LB. CAPACITY OSHA and ANSI Compliant DROP SHIPS IN FIVE DAYS FROM TORONTO PALLET PULLER Pull hard-to-reach pallets from truck beds to forklift range. Do not use for lifting. Self-cleaning steel jaws. Chain included. SHIPS ASSEMBLED VIA MOTOR FREIGHT H-127 INDUSTRIAL - Pulls up to 5,000 lbs. PULL CHAINS: 1/4" proof coil chain has a grab hook at each end. Pull capacity of 5,000 lbs. MODEL NO. OVERALL WIDTH ADJUSTABLE LENGTH ADJUSTABLE HEIGHT LEG SETS PER UNIT WT. (LBS.) PRICE EACH H-1394 18" 2 - 8' 28 1 /2 - 41 1 /2" 3 123 $1,020 H-1395 18" 3 - 12' 4 184 1,385 H-1396 18" 6 - 24' 7 397 2,495 H-1397 24" 6 - 24' 7 498 2,810 H-3859 24" 9 - 36' 11 757 4,195 H-3860 30" 6 - 24' 7 698 3,100 MODEL NO. WIDTH ADJUSTABLE HEIGHT CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-4967 18" 23 - 39" 350 11 $87 $80 H-4968 24" 12 MODEL NO. WIDTH SECTION LENGTH WHEELS/ FOOT FRAME CAP.* (LBS.) WT. (LBS.) PRICE EACH OVERALL BTWN. FRAME 1 2+ H-4964 18" 16" 10' 16 350 83 $447 $422 H-4966 24" 22" 20 102 554 529 MODEL NO. DESCRIPTION CHAIN LENGTH GRIPPER HEAD SIZE WT. (LBS.) PRICE EACH 1 2+ H-127 Pallet Puller 30" 2 3 /4" 21 $94 $87 MODEL NO. DESCRIPTION WT. (LBS.) PRICE EACH H-130 20 ft. chain 15 $56 H-132 40 ft. chain 29 109 MODEL NO. STEPS CLEARANCE OVERALL HEIGHT BASE L x W WT. (LBS.) PRICE EACH LENGTH HEIGHT 1 2+ H-5595 4 25" 38 1 /2" 82" 100 x 29" 180 $1,163 $1,115 H-5596 5 48 1 /2" 92" 128 x 29" 200 1,245 1,193 H-5597 6 58 1 /2" 102" 131 x 29" 220 1,408 1,350

Previous Page
Next Page