Fall Winter CA 2016 Page 490 Warehouse Supplies

490 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 EVAPORATIVE COOLER Portable, temporary "swamp" cooler lowers air temperature 8 to 14C (15 to 25F). Recommended for stage events, hospitality tents and auto repair shops. Cools up to 2,650 square feet. 115 Volts. 5 evaporative pads included. 32-gallon water tank for 3 hours of cooling. Indoor/outdoor. Additional products and more information online. 1 YEAR WARRANTY ETL/C-ETL Listed SHIPS ASSEMBLED VIA MOTOR FREIGHT CEILING FAN Keeps air moving in factories and warehouses. All-metal construction with durable white epoxy finish. 3 blades. Single-speed operation. Maintenance free, sealed ball bearing motor. 36" long power cord with plug. 120 Volts. EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER. Mounting hardware included UL/C-UL Listed MISTING FAN Portable misting fan cools up to 1,000 sq. ft. by as much as 16C (30F). Two settings: Fan only or fan with mist. 10-gallon water tank provides 5 hours of use. 18' power cord. 120 Volts. Tilting head, 3 aluminum blades. SHIPS ASSEMBLED VIA PARCEL CARRIER FOR OUTDOOR USE PORTABLE AIR CONDITIONERS Cool down and dehumidify offices and small areas. Never empty a drain bucket again. Moisture vents through window hose. Extendable exhaust hose up to 55" with window mounting kit. Removable, washable filters. Remote control. 24-hour timer, sleep mode and adjustable thermostat 17 to 30C (62 to 86F). 115 VOLTS UL/C-UL Listed FRIGIDAIRE H-5274 WORKSTATION FANS Keep your personal workspace cool. Use at packing stations or other warehouse locations. 3 blades. 3 speeds. Head tilts 360. 120 Volts. SHIPS ASSEMBLED VIA PARCEL CARRIER ETL/C-ETL Listed. OSHA Compliant. ROOM FAN Use in offices and warehouse receiving rooms. Convenient tabletop size. Moves air up to 70 ft. 8' power cord. 120 Volts. 3 speeds. 3 blades. Tilting head. VORNADO MODEL NO. DIMENSIONS W x H x D FAN SIZE HP CFM WT. (LBS.) PRICE EACH 1 3+ H-4091 15 x 15 x 8" 12" 1/12 1,120-1,420-1,650 13 $118 $112 H-4092 22 x 22 x 8" 18" 1/8 3,200-4,200-4,600 20 145 138 MODEL NO. DIMENSIONS W x H x D FAN SIZE AMPS MAX. CFM WT. (LBS.) PRICE EACH 1 3+ H-4095 10 x 12 x 7" 7" 1.1 293 5 $61 $57 MODEL NO. DIMENSIONS W x H x D FAN SIZE HP CFM WT. (LBS.) PRICE EACH 1 3+ H-4023 24 x 48 x 24" 18" 1/8 5,750 43 $814 $781 MODEL NO. DIMENSIONS W x H x D FAN SPEEDS BTU AMPS WATTS WT. (LBS.) PRICE EACH 1 2+ H-5274 14 x 28 x 14" 3 10,000 10.0 1,125 62 $605 $583 H-5200 18 x 30 x 16" 12,000 11.8 1,350 85 721 693 SHIPS VIA MOTOR FREIGHT MODEL NO. FAN SIZE AMPS CFM WT. (LBS.) PRICE EACH 1 3+ H-5655 56" 0.6 28,000 17 $125 $115 MODEL NO. DIMENSIONS W x H x D FAN SIZE AMPS HP CFM WATER CAPACITY WT. (LBS.) PRICE EACH H-3030 64 x 68 x 33" 36" 11.0 1/2 10,100 32 gal. 240 $3,262 H-3031 Replacement Pads - Sold in cartons of 5 5 Pads/$87 ea. 10+ Pads/$82 ea. SHIPS ASSEMBLED VIA PARCEL CARRIER ETL/C-ETL Listed

Previous Page
Next Page