Fall Winter CA 2016 Page 49 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 49 PAIL SHIPPERS Extra strong for safe shipping of hazardous materials. Empty pails nest for storage. Recessed lid for easy stacking. Steel pail has leakproof rubber gasket to ensure a tight seal. Plastic pail has a non-removable lid with easy-pour spout. HAZARDOUS MATERIALS PACKAGING Shipper is responsible for selecting appropriate packaging for use with contents. Consult appropriate regulations. CARTONS - For use with 5 gallon pails listed below. SOLD IN BUNDLES OF 15 *10 PER BUNDLE PAILS S-14960 S-7344 UN Rated for Packing Groups II and III. GALLON JUG SHIPPER KITS Safely ship liquids in 1-gallon plastic jugs via ground or air. Pre-Assembled Kit - Includes carton, corrugated pads, jugs, caps, poly bag and locking tie. Unassembled Kit - Use your own jugs. Save on warehouse costs. Includes carton, corrugated pads, poly bag, locking tie. Maximum specific gravity per bottle: 1.6. PRE-ASSEMBLED SOLD IN KITS OF 5 *INCLUDES DIVIDER UNASSEMBLED WITHOUT JUGS SOLD IN KITS OF 20 *INCLUDES DIVIDER UN Rated for Packing Groups II and III. HAZMAT CUBIC YARD BOX Contain contaminated soils, sludge or asbestos. Holds up to 2,500 lbs. of hazardous solid waste. Completely incinerable. Replaces four 55-gallon drums. Box requires pallet for certification. BOX NEW WOOD PALLET Includes box, liner, tie and nails to secure box to wooden pallet. For Packing Groups I, II and III. UN RATED *SOLD IN CARTONS OF 5 MODEL NO. WOOD TYPE SIZE L x W CAPACITY (LBS.) SHIPPING WEIGHT PRICE EACH (MIN. 5) 5 10 20+ H-2327 Heat Treated 40 x 40" 2,500 38 lbs. $32 $30 $28 MODEL NO. UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH 1 5 10+ S-14958 11G/X/USA/2154/1161 36 x 36 x 36" 90 ECT TW $116 $112 $103 MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. STYLE 20 100 200+ S-20127 1 1 Gal. 4G/Y6.5/S 6 3 /16 x 6 3 /16 x 12 7 /8" 275# DW $6.80 $6.40 $6.00 S-20128* 4 4G/Y26/S 12 5 /8 x 12 5 /8 x 12 7 /8" 12.30 11.60 10.80 MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. STYLE 5 10 20+ S-20125 1 1 Gal. 4G/Y6.5/S 6 3 /16 x 6 3 /16 x 12 7 /8" 275# DW $13.40 $12.60 $11.80 S-20126* 4 4G/Y26/S 12 5 /8 x 12 5 /8 x 12 7 /8" 38.20 36.80 35.30 MODEL NO. SIZE UN NUMBER STYLE PRICE EACH 5 10 50+ S-14960 5 Gallon 1H2/Y1.5/30 Plastic $11.00 $10.30 $9.70 S-7344* 1A2/Y2.2/100 Steel 17.50 16.00 15.20 MODEL NO. HOLDS UN NUMBER CARTON SIZE L x W x H TEST PRICE EACH QTY. STYLE 10-15 100 200+ S-14959 1 Plastic 4G/Y30.8/S 12 1 /2 x 12 1 /2 x 15" 275# DW $5.70 $5.20 $4.80 S-7451* Steel 4G/Y38.5/S 12 1 /8 x 12 1 /8 x 13 9 /16" 5.00 4.50 4.30

Previous Page
Next Page