Fall Winter CA 2016 Page 488 Warehouse Supplies

488 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PORTABLE ELECTRIC HEATERS Take the chill out of offices or small work areas. Built-in temperature control thermostat. 6' power cord. Safe. Switches off if overheats. Milkhouse - 3 settings: Fan only, 1,300 watts and 1,500 watts. Ceramic - Lightweight. Uses less power. 3 settings: Fan only, 900 watts and 1,500 watts. Ceramic Tower - Programmable thermostat with 7-hour timer. Oscillating. 2 settings: 900 watts and 1,500 watts. ETL/C-ETL Listed 120 VOLTS INFRARED HEATERS Instant warmth for employees working in drafty areas. Efficient quartz heaters radiate direct warmth. Silent operation. 6' cord. For indoor and covered outdoor use. Wall Mount - Compact. Heats to full output instantly. Hardware included. Ceiling/Wall Mount - Hang above workspaces using supplied chain and S-hooks. 120 VOLTS ETL/C-ETL Listed AIR CURTAINS Keep your controlled climate in. Keep pests and dust out. Powerful 2-speed fan creates an invisible wall of air. Directional vane regulates airflow. Keep fumes out. For indoor use. 1/3 HP. UL/C-UL Listed 120 VOLTS ELECTRIC SHOP HEATERS Temperature control thermostat. Auto shut-off if overheats. 6' cord. Portable - Plugs into standard 120V outlet. Comfort grip handle. Non-marring, cushioned feet. Mountable - Requires a 20A 208/240V outlet. Mounts to wall, ceiling or sits firmly on floor. Hardware not included. THERMOSTAT RANGE: 7-29C (45-85F) ETL/C-ETL Listed Warm workshops and receiving desks. Safely use indoors. 120 VOLTS 240 VOLTS H-6099 H-6100 PORTABLE MOUNTABLE MILKHOUSE CERAMIC TOWER MODEL NO. DESCRIPTION DIMENSIONS W x D x H VOLTS BTU AMPS WATTS WT. (LBS.) PRICE EACH 1 3+ H-6099 Portable 12 x 9 x 13" 120 5,100 12.5 1,500 12 $125 $120 H-6100 Mountable 10 x 14 x 13" 240 13,000 16.0 3,750 17 219 209 MODEL NO. DESCRIPTION DIMENSIONS W x D x H HEATING AREA BTU AMPS WATTS WT. (LBS.) PRICE EACH 1 3+ H-5779 Wall Mount 18 x 3 x 4" 100 sq. ft. 5,100 12.5 1,500 5 $185 $175 H-5780 Ceiling/Wall Mount 48 x 6 x 7" 144 sq. ft. 5,120 12 265 250 MODEL NO. MAX DOOR WIDTH MAX DOOR HEIGHT CFM WATTS WT. (LBS.) PRICE EACH 1 3+ H-5781 36" 10' 942-1,177 300 33 $340 $330 H-5782 48" 1,295-1,648 350 43 390 380 MODEL NO. DESCRIPTION DIMENSIONS W x D x H THERMOSTAT RANGE BTU AMPS WATTS WT. (LBS.) PRICE EACH 1 3+ H-2308 Milkhouse 10 x 9 x 16" 10-32C 4,437/ 5,120 10.8/ 12.5 1,300/ 1,500 9 $56 $52 H-3764 Ceramic 9 x 7 x 12" 16-32C 3,070/ 5,118 7.0/ 12.5 900/ 1,500 5 68 64 H-3765 Ceramic Tower 7 x 9 x 23" 9 111 102

Previous Page
Next Page