Fall Winter CA 2016 Page 487 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 487 EXTENSION CORDS All Purpose - For standard maintenance jobs. Low Temp. - Stays flexible in extreme cold down to -50C (-58F). Oil, chemical and UV resistant. Heavy Duty - Use in harsh environments. Power indicator light. Triple Outlet - Power multiple tools with one cord. Three grounded outlets. For harsh environments. Cord Reels - Portable power wherever you need it. Six outlets, 50-ft. cord. Lighted on/off switch. Heavy Duty - Professional grade. 1875 maximum watt rated. SINGLE OUTLET UL/C-UL Listed TRIPLE OUTLET UL/C-UL Listed CORD REELS - 50 FT. UL/C-UL Listed INDOOR/OUTDOOR LOW TEMP. S-19000 ALL PURPOSE S-13797 HEAVY DUTY S-19002 S-19879 POWER STRIPS UL/C-UL Listed SURGE PROTECTORS Protect computers and electronic equipment from power surges and spikes. Automatic shutdown protection. Accepts 3-prong NEMA 5-15 plugs. Master on/off switch. H-2787 includes LED indicator. UL/C-UL Listed Safety covers protect unused outlets from dust. CORD PROTECTORS Protection from pedestrians, carts and lightweight traffic. SPECIFY COLOR: Black or Yellow "CHUB BOAT" Instantly add outlets in your office, warehouse or workshop. Circuit breaker stops electricity flow. 15 amp. Durable metal casing. Lighted on/off switch. "Chub Boat" H-4916 - Double-wide 10 x 6" strip fits three extra large adapters. Tapered profile reduces tripping hazards. Flexible, durable PVC. Pre-slit on bottom for inserting cords. Cut to desired length. MODEL NO. MAX. CORD DIAMETER LENGTH OUTSIDE DIM. W x H WT. (LBS.) PRICE EACH 1 5+ H-4126 5/16" 10' 2 3 /4 x 1/2" 4 $32 $31 H-4127 1/2" 5' 3 x 3/4" 3 24 23 H-4917 3/4" 5' 3 1 /4 x 1" 4 30 29 MODEL NO. NO. OF OUTLETS STRIP LENGTH CORD LENGTH JOULES GAUGE/ CONDUCTOR PRICE EACH 1 3+ H-2786 6 9 3 /4" 4' 735 14/3 $18 $17 H-2787 7 11 1 /2" 15' 800 34 32 MODEL NO. NO. OF OUTLETS STRIP LENGTH CORD LENGTH COLOR GAUGE/ CONDUCTOR PRICE EACH 1 3+ H-3583 6 10 1 /2" 3' Gray 14/3 $31 $29 H-4125 14 1 /2" 15' Yellow 50 46 H-4916 8 10" 6' Yellow 14/3 46 43 MODEL NO. DESCRIPTION DIMENSIONS L x W x H GAUGE/ CONDUCT. 125V RATING PRICE EACH 1 4+ S-19879 All Purpose 11 1 /2 x 7 1 /2 x 15" 14/3 15A $100 $92 S-19880 Heavy Duty 12/3 135 125 MODEL NO. DESCRIPTION LENGTH (FEET) GAUGE/ CONDUCT. 125V RATING PRICE EACH 1 2 5+ S-19877 All Purpose 15 16/3 13A N/A $13 $12 S-16889 25 14/3 15A N/A 20 19 S-13797 50 14/3 15A $37 35 34 S-13798 100 14/3 13A 69 66 63 S-18999 Low Temp. 25 14/3 15A 30 29 28 S-19000 50 49 47 44 S-16890 Heavy Duty 25 12/3 15A 33 32 31 S-13799 50 55 53 50 S-13800 100 100 95 91 MODEL NO. DESCRIPTION LENGTH (FEET) GAUGE/ CONDUCT. 125V RATING PRICE EACH 1 2 5+ S-19001 Heavy Duty 2 12/3 15A N/A $11 $10 S-19002 25 $42 40 38 S-19878 50 72 69 66 S-20605 100 125 118 112

Previous Page
Next Page