Fall Winter CA 2016 Page 486 Safety

486 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 FLAMMABLE STORAGE CABINETS Organize and safely store flammable liquids and aerosols in your auto or machine shop. Double wall 18-gauge steel. 350 lb. shelf capacity. Adjustable shelves. Sloped shelves safely direct spills away from containers. Meets NFPA and OSHA standards. Yellow Safety Cabinets - For aerosols, gasoline and flammable liquids. Red Safety Cabinets - For paint, inks and Class III combustibles. Self-Closing Models - Doors automatically close if temperature reaches 74C (165F). Mini - Small and portable. Three bungee cords secure contents during transport. Countertop - Convenient workstation storage for everyday essentials. Stackable - Stack on top of 30 or 45-gallon cabinets. FM approved. Wall-Mount - Store small containers at eye-level for easy access. FM approved. Undercounter - Fits easily under workbenches with 35" clearance. FM approved. 12 YEAR WARRANTY PLEASE SPECIFY: Red or Yellow SHIPS ASSEMBLED VIA MOTOR FREIGHT ADDITIONAL SHELVES SPACE SAVERS FOR YOUR SHOP H-4174 H-2569 H-4175 Protect your workplace from dangerous corrosives and pesticides. Removable poly trays and sloped shelves. Self-Closing Models - Doors automatically close if temperature reaches 74C (165F). Corrosive - Safely store acids, hazardous or corrosive liquids. Pesticide - Securely store fertilizers and other lawn care chemicals. SAFETY CABINETS Meets NFPA, OSHA and FM standards SHIPS ASSEMBLED VIA MOTOR FREIGHT CORROSIVE PESTICIDE ADDITIONAL SHELVES MODEL NO. PRICE EACH N/A H-4176-ADD $56 H-4177-ADD 61 MODEL NO. PRICE EACH H-1563-ADD $63 H-1563-ADD 63 MODEL NO. DESCRIPTION OUTSIDE DIMENSIONS W x D x H CAPACITY (GAL.) NO. SHELVES WEIGHT (LBS.) MANUAL SELF-CLOSING 1 2+ 1 2+ H-4174 Mini 17 x 8 x 22" - 1 43 $472 $461 N/A H-2569 Countertop 17 x 17 x 22" 4 1 60 516 505 $593 $582 H-4175 Stackable 43 x 18 x 18" 12 0 129 659 648 692 681 H-4176 Wall-Mount 43 x 12 x 44" 20 3 205 912 890 N/A H-4177 Undercounter 35 x 22 x 35" 22 1 190 846 824 901 879 MODEL NO. DESCRIPTION OUTSIDE DIMENSIONS W x D x H CAPACITY (GAL.) NO. SHELVES WEIGHT (LBS.) MANUAL SELF-CLOSING 1 2+ 1 2+ H-3775 Corrosive 43 x 18 x 44" 30 1 225 $1,000 $956 $1,121 $1,077 H-3776 43 x 18 x 65" 45 2 303 1,209 1,154 1,330 1,275 H-5700 Pesticide 43 x 18 x 44" 30 1 225 1,000 956 1,121 1,077 H-5701 43 x 18 x 65" 45 2 303 1,209 1,154 1,330 1,275

Previous Page
Next Page