Fall Winter CA 2016 Page 484 Safety

484 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 FIRE EXTINGUISHER CABINETS Attractive steel cabinet minimizes the fire extinguisher look. Reusable. Convenient pull handle with plexiglass window. Clean white enamel finish. Surface Mount - Easy installation. Pick a spot and hang. Sticks out 6" from wall. Semi-Recessed - More streamlined look. Sticks out 3" from wall. SIGN Keep your workplace safe and clean. For indoor/outdoor use. Tough 4 mil thick vinyl with adhesive backing. TAGS Attach, record and track inspections. Heavy-duty 15 mil vinyl. 3/8" metal eyelet. Cable ties included. Sold in packs of 25 FIRE BLANKET An emergency staple for all welding shops, industrial plants, schools and labs. Smothers small flames. No extinguisher mess. Nylon case with carrying handle and Velcro closures. FIRE EXTINGUISHER STAND Visible, portable stand keeps fire protection close at hand. For large, open areas and temporary jobsites. Tough, high-density polyethylene stand holds 5-20 lb. extinguishers. Tip resistant, lightweight and stackable. Fire extinguisher not included. OSHA Compliant. SURFACE MOUNT Mounting hardware not included SEMI-RECESSED Mounting hardware not included FIRE EXTINGUISHERS AND ACCESSORIES RECHARGEABLE Easy to order and cost efficient, so you are always prepared. Steel cylinder contains monoammonium phosphate dry chemical. Smother wood, plastic, liquid and electrical fires. Additional mounting brackets available, see uline.ca CLASS K S-15640 for kitchen grease fires. CLASS ABC HAZARDOUS MATERIALS - ADDITIONAL SHIPPING CHARGES MAY APPLY Carbon dioxide extinguishers, see uline.ca S-13587 S-13585 MODEL NO. CAPACITY ULC RATING SIZE W x D x H PRICE EACH 1 3+ S-13585 2 1 /2 lbs. 1A:5B:C 6 x 4 x 16" $76 $73 S-13586 5 lbs. 3A:10B:C 8 x 5 x 16" 87 84 S-13587 10 lbs. 6A:80B:C 8 x 5 x 21" 129 124 S-14438 20 lbs. 10A:120B:C 10 x 7 x 23" 229 221 S-15640 6 Liters 2A:K 9 x 7 x 19" 305 294 MODEL NO. SIZE W x L WT. (LBS.) PRICE EACH 1 3+ S-18904 62 x 80" 6 $101 $95 MODEL NO. SIZE H x W PRICE EACH 1 3 5+ S-14801V 18 x 4" $14 $12 $10 MODEL NO. SIZE W x D x H WT. (LBS.) PRICE EACH 1 3+ H-5801 22 x 22 x 34" 14 $175 $165 MODEL NO. DESCRIPTION INSIDE DIM. W x D x H WT. (LBS.) PRICE EACH 1 3+ H-4871 2 1 /2 - 5 lb. Cabinet 8 x 6 x 18" 8 $67 $65 H-4872 10 lb. Cabinet 9 x 6 x 24" 10 89 85 MODEL NO. DESCRIPTION INSIDE DIM. W x D x H WT. (LBS.) PRICE EACH 1 3+ H-5799 2 1 /2 - 5 lb. Cabinet 9 x 5 x 18" 12 $108 $103 H-5800 10 lb. Cabinet 11 x 6 x 24" 18 121 115 MODEL NO. DESCRIPTION SIZE PRICE PER PACK 1 3+ S-15615 Inspection Record 5 3 /4 x 3 1 /8" $56 $51

Previous Page
Next Page