Fall Winter CA 2016 Page 482 Facilities Maintenance

482 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 STATIONARY WORK PLATFORMS Provides excellent stability while working on taller machines. Serrated metal tread provides slip resistance. Adjustable rubber feet for uneven surfaces. CSA, OSHA and ANSI Compliant SHIPS VIA PARCEL CARRIER OSHA AND ANSI COMPLIANT SPECIFY COLOR: Gray Yellow SPECIALTY ROLLING LADDERS 15" DEEP TOP STEP *Four 3" spring-loaded swivel casters SHIPS UNASSEMBLED MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D STEP WIDTH PRICE EACH WT. (LBS.) 1 2+ H-5076* 3 27" 69" 24 x 31" 20" $352 $341 55 H-5077 4 36" 78" 30 x 37" 385 373 80 H-5078 5 45" 87" 30 x 43" 437 417 90 H-5079 6 54" 96" 30 x 48" 470 449 105 H-5080 7 63" 105" 30 x 53" 608 586 115 NARROW AISLE Slim design fits well when warehouse space is an issue. 20" wide perforated metal steps. 60 incline. One 5" front swivel caster and two 6" rear rigid casters. 400 lb. capacity. Drop ships fully assembled in 5 days from Toronto. TILT AND ROLL Rolls like a hand truck for easy mobility in stores and stock rooms. Sits firmly on four large rubber pads for excellent stability. 60 incline. Easily tilts onto two 5" rubber wheels. 24" wide perforated metal steps. 400 lb. capacity. Drop ships fully assembled in 5 days from Toronto. 22 1 /2" DEEP TOP STEP TRAILER ACCESS Secure, safe access to semitrailers. Rolls easily on 10" rubber wheels. Slip-resistant rubber grip pads keep ladder in place. Gradual 50 incline for easy forward facing descent. 24" wide perforated steps and platform. 800 lb. capacity. Drop ships in 5 days from Toronto. SHIPS ASSEMBLED MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PLATFORM W x D PRICE EACH WT. (LBS.) 1 2+ H-5087 3 27" 69" 28 x 44" 24 x 22 1 /2" $406 $393 65 H-5088 4 36" 78" 28 x 47" 444 431 80 H-5089 5 45" 87" 28 x 51" 505 482 95 MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT BASE W x D PLATFORM W x D PRICE EACH WT. (LBS.) 1 2+ H-3014 5 50" 92" 34 x 64" 24 x 22 1 /2" $751 $729 125 MODEL NO. STEPS PLATFORM W x D PLATFORM HEIGHT LOAD CAPACITY PRICE EACH WT. (LBS.) 1 2+ H-5090 1 24 x 24" 7 - 9" 800 lbs. $240 $232 26 H-5091 10 - 15" 252 244 30 H-5092 36 x 24" 7 - 9" 316 306 38 H-5093 10 - 15" 328 318 42

Previous Page
Next Page