Fall Winter CA 2016 Page 480 Facilities Maintenance

480 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 OSHA and ANSI Compliant SAFETY ANGLE Easily walk down steps facing forward - Safety assured. 50 incline. 4 to 7 step models have two 5" front swivel casters and two 6" rear rigid casters. 8 to 11 step models have two 5" front swivel casters and two 8" rear rigid casters. Perforated metal steps. 400 lb. capacity. Drop ships unassembled in 5 days from Toronto. GRIP STEP Keep your footing when washing tanks or greasing machinery. Works well in factories or warehouses with wet, oily or frosty conditions. Serrated metal steps. 60 incline. 5 and 7 step models have two 5" front swivel casters and two 6" rear rigid casters. 9 and 11 step models have two 5" front swivel casters and two 8" rear rigid casters. 400 lb. capacity. Drop ships unassembled in 5 days from Toronto. ROLLING LADDERS WORK PLATFORMS Extra-large platform fits 2 people, toolboxes and tools. 50 incline. Easily walk down steps facing forward. Rubber pads secure to floor to prevent forward movement. Step-and-release pedal to move ladder. Serrated steps and platform. 800 lb. capacity. Drop ships fully assembled in 5 days from Toronto. *Ships assembled *Ships assembled. 3 step model has four 3" spring-loaded swivel casters. 19" DEEP TOP STEPS OSHA and ANSI Compliant 15" DEEP TOP STEPS OSHA and ANSI Compliant MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT STEP WIDTH BASE W x D PRICE EACH WT. (LBS.) 1 2+ H-4372* 3 27" 69" 24" 28 x 31" $443 $430 55 H-4373* 5 45" 87" 24" 34 x 43" 549 525 97 H-4374 7 63" 105" 24" 34 x 53" 767 739 122 H-4375 9 81" 123" 28" 38 x 65" 1,049 1,009 154 H-4376 11 99" 141" 28" 38 x 75" 1,264 1,209 178 MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT STEP WIDTH BASE W x D PRICE EACH WT. (LBS.) 1 2+ H-3835* 4 40" 82" 24" 34 x 53" $545 $526 105 H-3144* 5 50" 92" 24" 34 x 59" 624 601 120 H-3145 6 60" 102" 24" 34 x 69" 740 708 135 H-3146 7 70" 112" 24" 34 x 76" 809 776 145 H-3147 8 80" 122" 28" 38 x 86" 1,084 1,040 175 H-3148 9 90" 132" 28" 38 x 94" 1,168 1,124 205 H-3149 10 100" 142" 28" 38 x 102" 1,230 1,175 230 H-3150 11 110" 152" 28" 38 x 109" 1,371 1,315 250 MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT PLATFORM W x D BASE W x D PRICE EACH WT. (LBS.) 1 2+ H-1947 3 30" 72" 36 x 36" 46 x 62" $1,084 $1,040 150 H-1948 4 40" 82" 46 x 70" 1,155 1,106 170 H-1949 5 50" 92" 46 x 78" 1,243 1,188 190

Previous Page
Next Page