Fall Winter CA 2016 Page 477 Facilities Maintenance

Shipping Supply Specialists PHONE 1-800-295-5510 477 DELUXE FOLDING TABLES MADE IN USA SPECIFY COLOR: Tan or Light Gray 5 YEAR WARRANTY SHIPS ASSEMBLED VIA MOTOR FREIGHT *SHIPS VIA PARCEL CARRIER ECONOMY FOLDING TABLES Set up in seconds for extra room at parties or picnics. Blow-molded polyethylene top. 29" fixed table height with locking steel legs. H-2754 Folding Bench - Portable seating. 17" height. Fold-in-Half Tables - Folds in half to 4" thickness. Convenient carry handle. 200 lb. capacity. SHIPS ASSEMBLED VIA MOTOR FREIGHT *SHIPS ASSEMBLED VIA PARCEL CARRIER H-2750 H-3138 H-2754 PLASTIC SEMINAR TABLES Ideal for training, seminars or conference rooms. Recessed leg design for fewer bruised knees. Lightweight. Portable. Blow-molded plastic top. 29" fixed table height. Easily fold to 2" thickness. SHIPS ASSEMBLED VIA MOTOR FREIGHT *SHIPS VIA PARCEL CARRIER Strong and sturdy - built to last. Wobble-free. 3 steel supports provide extra strength and durability. Blow-molded polyethylene top. Stain resistant. Tables come with adjustable or fixed legs. Folds to 2 1 /2" thickness for easy storage. - 60 x 30" and 72 x 30" Adjustable Height available in Red and Blue. FOLDING BENCH FOLD- IN-HALF TABLE 29" FIXED HEIGHT 22-32" ADJUSTABLE HEIGHT MODEL NO. DIMENSIONS L x W SHAPE CAPACITY (LBS.) PRICE EACH 1 4+ 1 4+ H-3137* 48 x 24" Rectangle 250 $171 $158 $209 $196 H-2228 60 x 30" 202 190 240 228 H-2229 72 x 30" 221 209 260 246 H-2230 96 x 30" 260 246 297 285 H-2520 60" Diam. Round 354 342 N/A FOLDING TABLES FOLD-IN-HALF TABLES* MODEL NO. DIMENSIONS L x W SHAPE CAPACITY (LBS.) PRICE EACH 1 4+ 1 4+ H-4207* 36 x 36" Square 250 $108 $95 N/A H-4208* 48 x 24" Rectangle 250 95 83 $99 $87 H-2749 60 x 30" 108 95 112 100 H-2750 72 x 30" 121 108 125 112 H-2751 96 x 30" 158 145 163 150 H-3138 48" Diam. Round 250 121 108 N/A H-4843 60" Diam. 209 196 N/A H-4844 72" Diam. 285 272 N/A H-2754 72 x 12" Folding Bench 800 N/A 95 83 MODEL NO. DIMENSIONS L x W SHAPE CAPACITY (LBS.) PRICE EACH 1 4+ H-3080* 60 x 18" Rectangle 250 $109 $99 H-3081* 72 x 18" 115 105 H-3082 96 x 18" 150 140

Previous Page
Next Page