Fall Winter CA 2016 Page 476 Warehouse Supplies

476 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 Protect employees from sharp edges in your warehouse. Polyurethane foam with self-adhesive strips. Type B - 5/16 x 3/4" groove slides onto narrow I-beam shelves. Non-adhesive. FOAM BUMPER GUARDS SHIPS VIA PARCEL CARRIER SAFETY RAILINGS Keep employees safe on walkways, mezzanines and drop-offs. Heavy duty 1 5 /8" diameter steel pipe with welded 21" high midrail. Extend to any length and make turns with double mounting sockets. Indoor/outdoor use. Powder-coated OSHA yellow for safety. RAILING SECTIONS SHIPS VIA MOTOR FREIGHT MOUNTING SOCKETS Sockets include 4 concrete anchors SHIPS VIA PARCEL CARRIER H-4979 H-4980 WIRE MACHINE GUARDS Protect your staff and safeguard your automated equipment. Create a perimeter barrier between employees and potential hazards. Posts are welded to 7/16" steel base plates. 2" square, 11-gauge posts. Heavy duty 8-gauge wire mesh panels with 1 3 /8" square openings. Hinged door provides access. Padlockable. POST - 6 x 6" mounting plate Meets OSHA and ANSI Specifications DOOR - 6" floor clearance SHIPS VIA MOTOR FREIGHT SAFETY SWING GATES Close dangerous openings on platforms, mezzanines and catwalks. Universal design. Right or left application. Adjustable width in 2" increments. Self-closing stainless steel spring and anti-friction bearings for long life. Mounts to round, square or angle rails up to 2" wide or a reinforced wall. OSHA and ANSI Compliant SHIPS VIA PARCEL CARRIER INDOOR/OUTDOOR Use with Uline Safety Railings, see below INDOOR/OUTDOOR PANELS - 6" floor clearance MODEL NO. DESCRIPTION MOUNTING PLATE DIMENSIONS WT. (LBS.) PRICE EACH 1 4+ H-4979 Single 5 x 5" 6 $33 $32 H-4980 Double 7 1 /2 x 5" 10 44 43 MODEL NO. DESCRIPTION LENGTH HEIGHT WT. (LBS.) PRICE EACH 1 4+ H-4976 Safety Railing 4' 42" 22 $95 $89 H-4977 6' 29 113 108 H-4978 8' 35 125 120 MODEL NO. TYPE DESCRIPTION LENGTH PRICE EACH 1 4+ H-4951 A Corner Guard 39" $48 $45 H-4952 B Edge Guard H-4953 C Surface Guard MODEL NO. WIDTH HEIGHT WT. (LBS.) PRICE EACH 1 4+ H-5607 2" 5 1 /2' 19 $85 $80 H-5608 2' 5' 30 $75 $70 H-5609 4' 45 135 125 H-5610 6' 5' 60 180 170 H-5611 8' 75 215 205 H-5612 4' 5' 53 $265 $250 MODEL NO. DESCRIPTION FITS OPENING HEIGHT WT. (LBS.) PRICE EACH 1 2+ H-5615 Adjustable Gate 16 - 26" 21" 33 $339 $322 H-5616 24 - 40" 36 352 334

Previous Page
Next Page