Fall Winter CA 2016 Page 475 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 475 GUARD RAILS Protect your warehouse, office walkways, conveyors or electrical equipment. A man's choice. Tough, tough 11-gauge steel rails. Prevents a 10,000 lb. forklift load from breaking through at 4 mph. Powder-coated OSHA yellow for more visibility. Posts are welded to base plates. 4" square, 1/4" thick posts. 5/8" thick steel base plates. Bolt-on Rails - Designed for permanent installation. Lift-out Rails - Removable for easy access to machinery and utilities. Drop-in post brackets included. RAILS SHIPS VIA MOTOR FREIGHT POSTS SHIPS VIA MOTOR FREIGHT *SHIPS VIA PARCEL CARRIER Mounting hardware included. Stand alone rails are 4" shorter than listed. Lift-out Rails Single Rail RACK PROTECTORS Prevent rack and shelving damage from forklifts and pallet trucks. Steel - Heavy-duty protection. Sturdy 1/4" thick steel uprights welded to 7 x 7" base plates. Plastic - Quick, snap-on installation. Stack to your desired height. STEEL SHIPS VIA PARCEL CARRIER PLASTIC Sold in multiples of 6 STEEL PLASTIC END OF RACK PROTECTORS Low profile, high protection. Prevents forklift damage to side and front of rack ends. Extra heavy duty, 3/8" all-welded steel. Anchor bolts included. Powder-coated OSHA yellow for high visibility. 8" HIGH CORNERS SHIPS VIA PARCEL CARRIER RIGHT SIDE LEFT SIDE BOLLARD SLEEVES Maintenance-free protection with a clean, finished look. Indoor and outdoor use. High-density polyethylene is UV resistant. Trim to fit. Installation kit included. Made in the USA. Ribbed - Vertical ribs for greater impact protection. SMOOTH RIBBED PLEASE SPECIFY: Blue, Red or Yellow PLEASE SPECIFY: Green, Blue, Red or Yellow *Available in Red and Yellow only SMOOTH RIBBED MODEL NO. DESCRIPTION HEIGHT ASSEMBLED LENGTH WT. (LBS.) PRICE EACH 1 4+ H-3711 Bolt-on Rails 15" 4' 40 $114 $108 H-3712 6' 54 152 145 H-3713 8' 71 184 171 H-3714 10' 89 209 196 H-4899 Lift-out Rails 15" 4' 47 140 133 H-4900 6' 61 177 171 H-4901 8' 78 209 196 H-4902 10' 96 234 221 MODEL NO. DESCRIPTION HT. MOUNTING PLATE DIM. WT. (LBS.) PRICE EACH 1 4+ H-3715* Single Rail Posts 19" 10 x 10" 37 $125 $120 H-3716 Double Rail Posts 43" 61 177 164 MODEL NO. DESC. HT. FITS POST SIZE WT. (LBS.) PRICE EACH 1 6 12 24+ H-3720 Steel 12" 4 1 /4" Wide 9 $36 $35 $34 $32 H-3721 18" 13 45 44 43 41 H-4904 24" 16 55 54 52 50 H-3722 Concrete Installation Kit (4 Anchors Per Kit) 7 7 6 6 H-4078 Plastic 9" 3 x 3" 2 N/A $19 $18 $17 MODEL NO. DESC. DIMENSIONS L x D x H FITS POST SIZE WT. (LBS.) PRICE EACH 1 4+ H-4905 Right Side 46 x 3 x 5" 4 1 /4" Wide 53 $176 $165 H-4906 Left Side MODEL NO. FITS POST DIAMETER HEIGHT PRICE EACH OUTSIDE INSIDE 1 4 12+ H-3007 4" 5" 4 3 /4" 56" $45 $44 $42 H-3008 6" 7 1 /8" 6 7 /8" 56" $47 any quantity H-5569* 6" 7 1 /8" 6 7 /8" 76" 63 62 60 H-3717 8" 9 1 /8" 8 7 /8" 57" 62 61 59 H-3718 4" 5 1 /2" 4 3 /4" 56" $52 $51 $49 H-3719 6" 7 5 /8" 6 7 /8" 58 57 55

Previous Page
Next Page