Fall Winter CA 2016 Page 471 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 471 INDUSTRIAL FANS DRUM FANS STANDARD Heavy-duty industrial fans ventilate large warehouse areas. Durable direct-drive motor. 3 blades. 2 speeds. 8" wheels. 120 Volts. *1 SPEED SHIPS ASSEMBLED VIA MOTOR FREIGHT POWER PLUS High-capacity fans blast hot stagnant air from large areas. Belt-drive motor increases longevity. 4 blades. 1 speed. 10" wheels. 120 Volts. WALL MOUNT FANS Free up floor space. 3 blades. 2 speeds. 120 Volts. Swing arm lets you direct airflow. Stationary - Adjustable when mounted. Oscillating - Swings in wide 90 arc. STATIONARY SHIPS UNASSEMBLED VIA MOTOR FREIGHT OSCILLATING WORKSTATION FANS Keep your personal workspace cool. Use at packing stations or other warehouse locations. 3 blades. 3 speeds. Head tilts 360. 120 Volts. SHIPS ASSEMBLED VIA PARCEL CARRIER PEDESTAL FANS Cool your warehouse with these industrial, long-lasting fans. 3 aluminum blades. Adjustable height 54-84". Fan head (2-speed) comes fully assembled. Maintenance free. Totally enclosed motor keeps out dust and moisture. Steel wire guards for safety. STATIONARY SHIPS UNASSEMBLED VIA MOTOR FREIGHT OSCILLATING 120 Volts. 12' long power cord. Oscillating Fans - Sweep in a wide 90 arc or lock in a fixed position. Heavy-Duty Stationary - Powerful 1/2 HP motor. 4 aluminum blades. Hi-vis yellow. Powder-coated steel wire guards. 2 year warranty. H-989 H-4740 HEAVY-DUTY STATIONARY FLOOR FANS Breezy comfort keeps workers cool. 3 blades. 3 speeds. Head tilts 360. 120 Volts. SHIPS ASSEMBLED VIA PARCEL CARRIER ETL/C-ETL Listed. OSHA Compliant. *8" WHEELS SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-4791 12" 15 x 15 x 9" 1/12 1,120-1,420-1,650 13 $112 $107 H-1423 18" 22 x 22 x 9" 1/8 3,200-4,200-4,600 20 138 131 H-1573 24" 28 x 28 x 13" 3,600-5,200-5,850 23 220 209 MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-1574 30" 32 x 32 x 18" 1/4 6,000-7,800 65 $417 $406 H-1196 36" 38 x 38 x 20" 1/3 9,000-12,500 82 490 468 H-1575* 42" 44 x 44 x 20" 1/2 15,600 102 633 605 MODEL NO. FAN SIZE HP CFM WT. (LBS.) PRICE EACH 1 3+ H-1406 24" 1/3 5,200-7,000 72 $373 $362 H-989 30" 6,200-8,200 79 406 395 H-1407 24" 1/4 5,000-6,800 78 $439 $417 H-1408 30" 6,000-7,900 84 461 439 H-4740 30" 1/2 7,500-9,850 82 $593 $571 MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-1576* 36" 38 x 38 x 22" 1/2 14,500 120 $671 $644 H-1420 42" 44 x 44 x 22" 3/4 18,200 135 732 693 H-1577 48" 50 x 50 x 24" 1 22,700 155 858 820 MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-1421 24" 24 x 24 x 21" 1/3 5,200-7,000 43 $296 $285 H-1422 30" 30 x 30 x 21" 6,200-8,200 53 318 296 MODEL NO. FAN SIZE DIMENSIONS W x H x D HP CFM WT. (LBS.) PRICE EACH 1 3+ H-4091 12" 15 x 15 x 8" 1/12 1,120-1,420-1,650 13 $112 $107 H-4092 18" 22 x 22 x 8" 1/8 3,200-4,200-4,600 20 138 131 H-1456 24" 24 x 24 x 21" 1/4 5,000-6,800 49 $362 $351 H-1457 30" 30 x 30 x 21" 6,000-7,900 52 373 362

Previous Page
Next Page