Fall Winter CA 2016 Page 468 Facilities Mainentance

468 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PORTABLE ELECTRIC HEATERS Take the chill out of offices or small work areas. Built-in temperature control thermostat. 6' power cord. Safe. Switches off if overheats. Milkhouse - 3 settings: Fan only, 1,300 watts and 1,500 watts. Ceramic - Lightweight. Uses less power. 3 settings: Fan only, 900 watts and 1,500 watts. Ceramic Tower - Programmable thermostat with 7-hour timer. Oscillating. 2 settings: 900 watts and 1,500 watts. ETL/C-ETL Listed 120 VOLTS H-2308 H-3764 H-3765 INFRARED HEATERS Instant warmth for employees working in drafty areas. Efficient quartz heaters radiate direct warmth. Silent operation. 6' cord. For indoor and covered outdoor use. Wall Mount - Compact. Heats to full output instantly. Hardware included. Ceiling/Wall Mount - Hang above workspaces using supplied chain and S-hooks. 120 VOLTS ETL/C-ETL Listed AIR CURTAINS Keep your controlled climate in. Keep pests and dust out. Powerful 2-speed fan creates an invisible wall of air. Directional vane regulates airflow. Keep fumes out. For indoor use. 1/3 HP. UL/C-UL Listed 120 VOLTS ELECTRIC SHOP HEATERS Temperature control thermostat. Auto shut-off if overheats. 6' cord. Portable - Plugs into standard 120V outlet. Comfort grip handle. Non-marring, cushioned feet. Mountable - Requires a 20A 208/240V outlet. Mounts to wall, ceiling or sits firmly on floor. Hardware not included. THERMOSTAT RANGE: 7-29C (45-85F) ETL/C-ETL Listed Quickly warm jobsites and workshops. Safely use indoors. 120 VOLTS 240 VOLTS H-6099 H-6100 PORTABLE MOUNTABLE MODEL NO. DESCRIPTION DIMENSIONS W x D x H HEATING AREA BTU AMPS WATTS WT. (LBS.) PRICE EACH 1 3+ H-5779 Wall Mount 18 x 3 x 4" 100 sq. ft. 5,100 12.5 1,500 5 $185 $175 H-5780 Ceiling/Wall Mount 48 x 6 x 7" 144 sq. ft. 5,120 12 265 250 MODEL NO. MAX DOOR WIDTH MAX DOOR HEIGHT CFM WATTS WT. (LBS.) PRICE EACH 1 3+ H-5781 36" 10' 942-1,177 300 33 $340 $330 H-5782 48" 10' 1,295-1,648 350 43 390 380 MODEL NO. DESCRIPTION DIMENSIONS W x D x H VOLTS BTU AMPS WATTS WT. (LBS.) PRICE EACH 1 3+ H-6099 Portable 12 x 9 x 13" 120 5,100 12.5 1,500 12 $125 $120 H-6100 Mountable 10 x 14 x 13" 240 13,000 16 3,750 17 219 209 MODEL NO. DESCRIPTION DIMENSIONS W x D x H THERMOSTAT RANGE BTU AMPS WATTS WT. (LBS.) PRICE EACH 1 3+ H-2308 Milkhouse 10 x 9 x 16" 10-32C 4,437/ 5,120 10.8/ 12.5 1,300/ 1,500 9 $56 $52 H-3764 Ceramic 9 x 7 x 12" 16-32C 3,070/ 5,118 7.0/ 12.5 900/ 1,500 5 68 64 H-3765 7 x 9 x 23" 9 111 102

Previous Page
Next Page