Fall Winter CA 2016 Page 463 Facilities Mainentance

Shipping Supply Specialists PHONE 1-800-295-5510 463 UTILITY STEP LADDERS Recommended for speedy relocation around the warehouse, dock and stockroom. 16" wide expanded metal steps. 59 climbing angle. Four 2" spring- loaded swivel casters. All-welded steel construction. PLEASE SPECIFY: Gray or Yellow ASSEMBLED SHIPS VIA PARCEL CARRIER ROLLING LADDERS OSHA AND ANSI COMPLIANT 15" DEEP TOP STEPS 22 1 /2" DEEP TOP STEPS 60 angle ladders roll easily through warehouse aisles. 3 step models have four 3" spring-loaded swivel casters. 4 to 7 step models have two 5" front swivel casters and two 6" rear rigid casters. 8 to 16 step models have two 5" front swivel casters and two 8" rear rigid casters. Perforated metal steps. Ships unassembled. 400 lb. capacity. Drop ships in 5 days from Toronto. 22 1 /2" DEEP TOP STEP Extra stability when up high. *SHIPS ASSEMBLED Additional top step sizes available, see uline.ca MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT STEP WIDTH BASE W x D PRICE EACH WT. (LBS.) 1 2+ H-1933* 3 27" 69" 24" 28 x 31" $370 $358 55 H-1934* 4 36" 78" 24" 34 x 37" 404 392 87 H-1935* 5 45" 87" 24" 34 x 43" 459 438 97 H-1936 6 54" 96" 24" 34 x 48" 493 471 111 H-1937 7 63" 105" 24" 34 x 53" 639 616 122 H-1938 8 72" 114" 28" 38 x 59" 853 818 142 H-1939 9 81" 123" 28" 38 x 65" 875 840 154 H-1940 10 90" 132" 28" 38 x 70" 965 931 166 H-1941 11 99" 141" 28" 38 x 75" 1,054 1,010 178 H-1942 12 108" 150" 28" 38 x 81" 1,076 1,032 190 H-1943 13 117" 159" 28" 38 x 86" 1,143 1,099 202 H-1944 14 126" 168" 28" 38 x 89" 1,234 1,178 214 H-1945 15 135" 177" 28" 38 x 94" 1,279 1,223 226 H-1946 16 144" 186" 28" 38 x 100" 1,323 1,268 238 MODEL NO. STEPS PLATFORM HEIGHT OVERALL HEIGHT STEP WIDTH BASE W x D PRICE EACH WT. (LBS.) 1 2+ H-2253* 3 27" 69" 24" 28 x 38 1 /2" $475 $454 64 H-2254* 4 36" 78" 24" 34 x 44 1 /2" 509 487 96 H-2255* 5 45" 87" 24" 34 x 50 1 /2" 565 543 106 H-2256 6 54" 96" 24" 34 x 55 1 /2" 610 587 120 H-2257 7 63" 105" 24" 34 x 60 1 /2" 751 727 131 H-2258 8 72" 114" 28" 38 x 66 1 /2" 951 917 152 H-2259 9 81" 123" 28" 38 x 72 1 /2" 986 952 164 H-2260 10 90" 132" 28" 38 x 77 1 /2" 1,116 1,072 176 H-2261 11 99" 141" 28" 38 x 82 1 /2" 1,205 1,161 188 H-2262 12 108" 150" 28" 38 x 88 1 /2" 1,232 1,188 200 H-2263 13 117" 159" 28" 38 x 93 1 /2" 1,311 1,260 212 H-2264 14 126" 168" 28" 38 x 96 1 /2" 1,396 1,341 234 H-2265 15 135" 177" 28" 38 x 101 1 /2" 1,443 1,386 246 H-2266 16 144" 186" 28" 38 x 107 1 /2" 1,487 1,432 258 10" DEEP TOP STEP MODEL NO. STEPS LOAD CAPACITY TOP STEP HEIGHT BASE W x D PRICE EACH WT. (LBS.) 1 2+ H-2251 2 450 lbs. 20" 18 x 19" $199 $193 24 H-2252 3 30" 20 x 26" 256 248 36

Previous Page
Next Page