Fall Winter CA 2016 Page 460 Facilities Mainentance

GIANT 1,500 LB. CAPACITY 460 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 LAMINATE FOLDING TABLES Use in your warehouse or conference room. 5/8" thick, solid core top with scratch-resistant surface. 29" fixed table height. Easily fold to 2 1 /2" thickness. Sturdy 18 gauge steel legs lock in place for extra stability. TABLE DOLLIES Accommodate up to 12 folding tables. Carpeted deck protects tables from damage. Powder coated, 14 gauge welded steel frame. 4" polyurethane casters. H-3698 - Stack round and rectangular tables on edge for easy access. 4 swivel casters. SHIPS ASSEMBLED VIA MOTOR FREIGHT ABS PLASTIC FOLDING TABLES Withstands repeated use at your special events for years to come. 2 year warranty. Rugged ABS plastic won't chip, crack or peel. Shockproof reinforced corners and edges protect against damage. 1" tube diameter. Durable 16 gauge steel legs. PLEASE SPECIFY: SHIPS ASSEMBLED VIA MOTOR FREIGHT BEIGE TOP BROWN FRAME GRAY TOP BLACK FRAME BROWN TOP BROWN FRAME LAMINATE SEMINAR TABLES Use in office or warehouse training rooms. 5/8" thick top with scratch-resistant surface. 29" fixed table height. Easily fold to 2 1 /2" thickness. Recessed leg design for fewer bruised knees. *SHIPS VIA PARCEL CARRIER SHIPS ASSEMBLED VIA MOTOR FREIGHT HEAVIEST DUTY MITY-LITE *SHIPS VIA PARCEL CARRIER MODEL NO. DIMENSIONS L x W x H SHAPE CAPACITY (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-4516 72 x 30 x 29" Rectangle 1,500 50 $351 $329 H-4517 96 x 30 x 29" 59 391 369 MODEL NO. MAX. TABLE LENGTH DIMENSIONS L x W x H TABLE CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-3083 72" 74 x 32 x 43" 12 60 $347 $328 H-3084 96" 98 x 32 x 43" 69 359 340 H-3698 72" Round 49 x 32 x 41" 8 58 391 372 MODEL NO. DIMENSIONS L x W SHAPE CAPACITY (LBS.) PRICE EACH 1 4+ H-4845* 48 x 24" Rectangle 250 $165 $153 H-2231 60 x 30" 177 165 H-2232 72 x 30" 190 177 H-2233 96 x 30" 221 208 H-2521 60" Diam. Round 305 292 MODEL NO. DIMENSIONS L x W SHAPE CAPACITY (LBS.) PRICE EACH 1 4+ H-4129* 60 x 18" Rectangle 250 $232 $221 H-4130* 72 x 18" 246 234 H-4131 96 x 18" 260 246

Previous Page
Next Page