Fall Winter CA 2016 Page 452 Shelving, Bins & Storage

452 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 TOTE BOXES "Airport style" totes. Pick and pack small parts or bus tables. Reinforced rim and handles. Round corners for easy cleaning. Commercial dishwasher safe. Polyethylene construction. Nestable. RUBBERMAID LIGHTWEIGHT NSF CERTIFIED *SPECIFY COLOR: Red or Yellow EGG FILLER FLATS Excellent for holding small loose parts in repair shops or in your garage. Paper - Industrial-strength board protects sharp edges and heavy items. Plastic - Washable long-lasting storage for oily or dirty parts. ULTRA CLEAR BINS Maximum visibility for quick identification of contents. Recommended for healthcare, retail and industrial applications. Durable polycarbonate resists cracks and chips. Stack or hang on a panel rack. SOLD IN CARTON QUANTITIES SHIPS ASSEMBLED VIA PARCEL CARRIER STEEL PARTS CABINETS Store parts and supplies, from nuts and bolts to batteries and casters. Tough steel cabinets and durable plastic drawers with clear windows. Two removable plastic dividers per drawer included. Stackable and wall mountable. SHIPS ASSEMBLED VIA PARCEL CARRIER PLASTIC PARTS CABINETS Organize screws, fasteners and small, lightweight parts. Spunky red color with clear polypropylene drawers. Stack on workbench or mount to wall. SOLD IN PACKS LIDS BINS MODEL NO. OUTSIDE DIM. L x W x H CUBIC FT. CAPACITY (LBS.) WT. (LBS.) PRICE EACH (MIN. 6) 6 12 24+ S-19500 20 x 15 x 5" 0.5 35 2 $12 $11 $10 S-19501 22 x 17 x 7" 0.9 60 3 18 17 16 MODEL NO. DESCRIPTION SIZE W x L QTY./ BUNDLE PRICE PER BUNDLE 1 5 10+ S-5189 Paper 12 x 12" 140 $41 $38 $36 S-10735* Plastic 50 104 100 95 MODEL NO. OUTSIDE DIM. L x W x H QTY./ CTN. LBS./ CTN. PRICE PER BIN MODEL NO. QTY./ PACK PRICE PER LID 1 CTN. 3+ CTNS. S-20026 7 3 /8 x 4 1 /8 x 3 1 /4" 16 7 $6.70 $6.40 S-20272 8 $5.10 S-20027 10 7 /8 x 5 1 /2 x 5 1 /4" 12 12 13.40 12.80 S-20273 6 7.40 MODEL NO. NO. OF DRAWERS DIMENSIONS W x D x H DRAWER DIM. W x D x H WT. (LBS.) PRICE EACH H-5578 26 20 x 7 x 11" (20) 2 x 5 x 1" (6) 4 x 5 x 2" 5 $32 H-5579 44 20 x 7 x 16" (32) 2 x 5 x 1" (12) 4 x 5 x 2" 7 43 MODEL NO. NO. OF DRAWERS DIMENSIONS W x D x H DRAWER DIM. W x D x H WT. (LBS.) PRICE EACH H-1522 9 17 x 11 x 11" 5 x 10 x 3" 18 $127 H-3898 28 2 x 10 x 2" 21 131

Previous Page
Next Page