Fall Winter CA 2016 Page 451 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 451 DELUXE PACKING TABLE Keep all your packing needs within arm's length. 8 ft. table with adjustable height includes: 2 shelves, parts drawer, heavy-duty dowel and hold-down device for packing material. 1 1 /4" thick laminate top. Tabletop cutter and paper cutters sold separately. See pages 620 and 624. SHIPS UNASSEMBLED VIA MOTOR FREIGHT DELUXE WORKSTATIONS Customize your workstation for efficient assembly and repairs. Select a starter table and add on accessories. Table height adjusts from 28-35". 500 lb. capacity. With rounded edge SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHELF - 12" DEEP Store tools and supplies. BIN RAIL Hang Stackable Bins, page 429. PANELS Louvered - Organize stackable bins. Pegboard - 9/32" holes are 1" apart. Pegboard Accessories, page 507. LOUVERED PEGBOARD Add-ons - Easy assembly to workstation uprights. Starter Tables - Includes table, full depth bottom shelf, drawer and uprights. PEDESTAL WORKBENCHES SHIPS VIA MOTOR FREIGHT Create your own workstation. Sturdy, all-welded construction. All tables hold up to 500 lbs. 34" high. Easy assembly with pre-drilled holes and included hardware. H-2174 STARTER TABLES 60" and 72" tables hold 3 panels. 96" holds 4 panels. Additional styles/tops, see uline.ca MODEL NO. DESCRIPTION DIMENSIONS L x W x H WT. (LBS.) PRICE EACH 1 2+ H-214 Deluxe Table 96 x 36 x 76" 267 $1,499 $1,439 H-285 Cutter 60" Width 20 $515 each MODEL NO. TABLE LENGTH PRICE EACH H-5763 60" $40 H-5764 72" 44 H-5765 96" 53 MODEL NO. TABLE LENGTH PRICE EACH H-5759 60" $60 H-5760 72" 71 H-5761 96" 92 COMPOSITE WOOD LAMINATE MAPLE MODEL NO. DIMENSIONS L x W PRICE EACH PRICE EACH PRICE EACH 1 2+ 1 2+ 1 2+ H-5769 60 x 36" $568 $547 $612 $591 $677 $655 H-5770 72 x 36" 646 621 701 675 774 748 H-5771 96 x 36" 843 811 914 882 999 969 MODEL NO. DESCRIPTION DIMENSIONS W x H PRICE EACH H-5767 Louvered 18 x 19" $28 H-5768 Pegboard COMPOSITE WOOD STEEL MODEL NO. CONFIGURATION DIMENSIONS L x W PRICE EACH 1 2+ 1 2+ H-2173 4 Drawer/ 1 Door 60 x 30" $748 $726 $754 $732 H-2174 72 x 30" 781 759 787 765 H-2171 4 Drawer/ 4 Drawer 60 x 30" 897 875 902 880 H-2172 72 x 30" 935 913 941 919

Previous Page
Next Page