Fall Winter CA 2016 Page 45 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 45 WOOD CRATES S-15188 WITHOUT PALLET SHIPS VIA MOTOR FREIGHT *WITHOUT PALLET "Vault-like" protection for your export shipments. Ships flat for easy storage. 1/4" thick plywood. Assembles in minutes with only a screwdriver. Export certified. Meets ISPM 15 requirements. Wood pallets heat treated and stamped for export shipment. STANDARD OVER 25 SIZES IN STOCK MODEL NO. OUTSIDE DIM. L x W x H WEIGHT CAPACITY STACKING STRENGTH WT. (LBS.) PRICE EACH 1 5 10+ S-18246* 12 x 12 x 12" 250 lbs. 12,000 lbs. 8 $63 $58 $54 S-20434* 18 x 18 x 18" 275 lbs. 12,000 lbs. 15 83 75 71 S-9921* 24 x 20 x 20" 300 lbs. 12,000 lbs. 20 88 81 76 S-20435 24 x 20 x 25" 300 lbs. 12,000 lbs. 29 117 104 98 S-13371 24 x 24 x 28 3 /4" 400 lbs. 10,000 lbs. 32 128 118 111 S-18247 30 x 30 x 30" 2,000 lbs. 10,000 lbs. 48 171 162 154 S-16473* 32 x 24 x 24" 500 lbs. 10,000 lbs. 30 141 131 121 S-13372 36 x 22 x 22" 750 lbs. 10,000 lbs. 33 137 127 118 S-13373 36 x 36 x 36" 2,000 lbs. 10,000 lbs. 63 231 212 199 S-20436 40 x 40 x 40" 2,750 lbs. 10,000 lbs. 84 278 248 238 S-11302 41 x 28 3 /4 x 25 1 /2" 2,000 lbs. 11,000 lbs. 54 184 169 159 S-18248* 48 x 30 x 30" 2,250 lbs. 10,000 lbs. 51 186 173 162 S-16474 48 x 30 x 35" 2,500 lbs. 12,000 lbs. 66 249 230 217 S-15188* 48 x 40 x 30" 3,000 lbs. 10,000 lbs. 61 212 195 185 S-9922 48 x 40 x 42" 3,000 lbs. 10,000 lbs. 89 275 251 238 S-12657 48 x 45 x 35" 2,000 lbs. 12,000 lbs. 98 288 268 250 S-18994 48 x 48 x 28" 3,000 lbs. 9,000 lbs. 87 270 249 233 S-11303 48 x 48 x 48" 3,000 lbs. 9,000 lbs. 107 326 308 290 S-10719 58 x 42 x 46" 3,100 lbs. 8,000 lbs. 130 330 310 293 S-15189 60 x 48 x 48" 3,500 lbs. 7,000 lbs. 127 410 389 373 S-14459 60 x 60 x 48" 3,500 lbs. 7,000 lbs. 152 449 428 409 S-16475 60 x 60 x 60" 3,500 lbs. 7,000 lbs. 161 560 531 507 S-12658 67 x 30 x 30" 1,550 lbs. 10,000 lbs. 94 282 264 246 S-21581 72 x 24 x 24" 1,750 lbs. 10,000 lbs. 88 234 215 202 S-14460 72 x 48 x 48" 3,500 lbs. 7,000 lbs. 146 430 407 389 S-15190 84 x 48 x 48" 3,500 lbs. 7,000 lbs. 200 544 514 492

Previous Page
Next Page