Fall Winter CA 2016 Page 449 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 449 ROUND TRIP TOTES Damage protection ensured. Stackable on pallets. Cube out trucks. Tough plastic construction. Easily label for identification. Fold-over lid for easy stacking and nesting. SPECIFY COLOR: Green, Gray, Red, Blue or Black SHIPS VIA MOTOR FREIGHT TOTE DOLLIES Move up to 6 stacked totes at one time with ease. Use with Round Trip Totes. Steel - Sturdy 13-gauge stands up to heavy use. 4" polyurethane swivel casters. 1" lip keeps totes secured. STEEL SHIPS ASSEMBLED VIA PARCEL CARRIER PLASTIC SHIPS ASSEMBLED VIA PARCEL CARRIER STEEL PLASTIC Plastic - Quiet operation, mover's choice. High corner supports hold totes in place. 4" rubber casters. SPACE AGE TOTES As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs. Steel reinforced; welded for strength, won't collapse. Nestable. Popular choice for mail and package handling and routing. SPECIFY COLOR: White, Red, Yellow, Blue, Green or Black MODEL NO. DIMENSIONS L x W x H FITS TOTES LOAD CAP. (LBS.) WT. (LBS.) PRICE EACH 1 2+ H-3750 20 x 14 x 6" S-20588 750 15 $81 $77 H-3751 22 x 18 x 6" S-9746 17 91 86 H-3752 25 x 15 x 6" S-9745 17 91 86 H-3753 26 x 19 x 6" S-20589 17 104 97 H-3754 28 x 20 x 6" S-12677 20 107 101 H-4912 26 x 19 x 11" S-20589 750 17 $129 $122 MODEL NO. INSIDE DIMENSIONS L x W x H CUBIC FT. WT. (LBS.) PRICE EACH (MIN. 3) 3 12 24+ S-19665 10.1 x 7.8 x 6.5" 0.3 2 $18 $17 $16 S-12676 13.8 x 8.9 x 8.8" 0.6 3 19 18 17 S-13499 17.7 x 10.1 x 6" 0.7 3 20 19 18 S-20588 19.9 x 14.2 x 8.4" 1.4 5 21 20 19 S-9744 19.8 x 13.8 x 11.8" 1.8 7 $22 each any quantity S-14363 19.8 x 13.8 x 15.8" 2.2 7 26 25 24 S-9745 25.2 x 15.5 x 11" 2.3 8 30 29 28 S-9746 22.5 x 18 x 11.5" 2.7 9 33 32 31 S-20589 26 x 19 x 14" 4.0 13 58 55 53 S-12677 28.7 x 20.8 x 18.8" 6.1 17 114 110 106 MODEL NO. OUTSIDE DIM. L x W x H WT. (LBS.) PRICE EACH (MIN. 3) BULK PACKS 3 12 24 48+ QTY. PRICE EACH S-132 18 x 13 x 6" 1 $17 $16 $15 $14 100 $13 S-133 18 x 13 x 12" 2 $14 each any quantity 100 13 S-2773 21 x 19 x 14" 3 33 31 29 27 100 25

Previous Page
Next Page