Fall Winter CA 2016 Page 447 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 447 FILE CABINETS VERTICAL Easy access to letter-size documents. LATERAL Space saving. Use for letter or legal-size documents. Full extension drawers with locks included. Safety interlock system allows only one drawer to open at a time. 5 Drawer - Top drawer has retractable door and rollout shelf. Full extension drawers with locks included. High side walls hold hanging files. Thumb latch prevents accidental opening. PLEASE SPECIFY COLOR: Tan, Lt. Gray or Black VERTICAL LATERAL SHIPS ASSEMBLED VIA MOTOR FREIGHT FILE CABINET DOLLIES Move file cabinets with ease. Sturdy steel frame. 4 locking swivel casters. PLEASE SPECIFY: Lt. Gray or Black EASY ASSEMBLY. SHIPS PARCEL CARRIER. H-1914 H-1915 FLAT FILE CABINETS Keep large documents safe and curl-free. Recommended for blueprints, maps, CAD drawings and artwork. Archival safe paint. Holds up to 200 sheets per drawer. Welded, all-steel construction. Stackable. Front paper depressor and rear hood keep documents flat. FLAT LATERAL BASES Shown with optional base. SHIPS ASSEMBLED VIA MOTOR FREIGHT H-2739 H-2169 H-3706 Total protection for critical business documents. UL Class 350 rated at 927C (1,700F) for 1 hour. High-security lock resists picking and drilling. Lock all or select drawers with one key. Impact, explosion and water resistant. Insulated walls reinforced with 14 gauge welded steel wire. SHIPS ASSEMBLED VIA MOTOR FREIGHT FIREKING FIRE-RESISTANT FILE CABINETS MODEL NO. NO. OF DRAWERS DIMENSIONS W x D x H WT. (LBS.) PRICE EACH 1 2+ H-1914 2 15 x 25 x 29" 57 $231 $220 H-1915 4 15 x 25 x 52" 98 303 292 H-3705 5 15 x 25 x 64" 123 451 429 H-2739 2 36 x 18 x 28" 110 $501 $479 H-1916 3 36 x 18 x 41" 140 616 594 H-2169 4 36 x 18 x 54" 162 798 759 H-3706 5 36 x 18 x 65" 245 1,051 1,012 MODEL NO. FITS CABINET W x D USE WITH WT. (LBS.) CAP. (LBS.) PRICE EACH 1 2+ H-3612 15 x 25" Vertical 20 1,000 $78 $75 H-2461 36 x 18" Lateral 22 94 88 MODEL NO. NO. OF DRAWERS FITS PAPER SIZE OVERALL DIM. W x D x H WT. (LBS.) PRICE EACH 1 2+ H-3723 5 36 x 24" 41 x 29 x 16" 146 $886 $847 H-3724 42 x 30" 47 x 36 x 16" 185 1,023 985 H-3725 Flush Base Stack Cabinets up to 5 high 41 x 29 x 4" 14 $154 $149 H-3726 47 x 36 x 4" 16 168 163 MODEL NO. DESC. NO. OF DRAWERS DIMENSIONS W x D x H WT. (LBS.) PRICE EACH 1 2+ H-4805 Letter/ Legal 2 18 x 22 x 28" 251 $1,012 $974 H-4806 4 18 x 22 x 53" 435 1,645 1,579

Previous Page
Next Page