Fall Winter CA 2016 Page 437 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 437 PALLET RACKS Maximize warehouse space! High-capacity storage for your heaviest pallet loads. STARTER UNITS Provide easy forklift access to palletized boxes, crates and containers. Boltless assembly. Beams lock into place and adjust in 2" increments. Welded 13-gauge steel frame. 15-gauge steel beams. Includes 2 upright frames and 4 beams. ADD-ON UNITS Extend racking to increase storage space horizontally. Includes 1 upright frame and 4 beams. 2 SHELF STARTER UNIT BOLTLESS FAST SNAP-IN 2 SHELF ADD-ON UNIT 96" HEIGHT 120" HEIGHT 144" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT H-6195-ADD $373 $360 $347 169 H-6196-ADD 386 373 360 172 H-6197-ADD 412 399 386 192 H-6198-ADD 424 412 399 195 H-6199-ADD 450 437 424 212 H-6200-ADD 463 450 437 215 MODEL NO. DIMENSIONS W x D x H NO. OF LEVELS BEAM HEIGHT BEAM CAP. (LBS./PAIR) PRICE EACH WT. (LBS.) 1 3 6+ H-5715 96 x 42 x 96" 2 4" 5,000 $437 $412 $386 190 H-5716 96 x 48 x 96" 450 424 399 194 H-6187 108 x 42 x 96" 2 4 1 /2" 5,000 476 450 424 213 H-6188 108 x 48 x 96" 489 463 437 217 H-6189 120 x 42 x 96" 2 5" 5,000 515 489 463 233 H-6190 120 x 48 x 96" 528 502 476 237 H-5717-ADD $347 $334 $321 151 H-5718-ADD 360 347 334 154 H-6191-ADD 386 373 360 174 H-6192-ADD 399 386 373 177 H-6193-ADD 424 412 399 194 H-6194-ADD 437 424 412 197 MODEL NO. PRICE EACH WT. (LBS.) 1 3 6+ H-5715-ADD $321 $308 $295 144 H-5716-ADD 334 321 308 146 H-6187-ADD 360 347 334 166 H-6188-ADD 373 360 347 168 H-6189-ADD 399 386 373 186 H-6190-ADD 412 399 386 188 H-5717 96 x 42 x 120" 2 4" 5,000 $489 $463 $437 206 H-5718 96 x 48 x 120" 502 476 450 212 H-6191 108 x 42 x 120" 2 4 1 /2" 5,000 528 502 476 229 H-6192 108 x 48 x 120" 541 515 489 235 H-6193 120 x 42 x 120" 2 5" 5,000 566 541 515 249 H-6194 120 x 48 x 120" 579 553 528 255 H-6195 96 x 42 x 144" 2 4" 5,000 $528 $502 $476 242 H-6196 96 x 48 x 144" 541 515 489 248 H-6197 108 x 42 x 144" 2 4 1 /2" 5,000 566 541 515 265 H-6198 108 x 48 x 144" 579 553 528 271 H-6199 120 x 42 x 144" 2 5" 5,000 605 579 553 285 H-6200 120 x 48 x 144" 618 592 566 291

Previous Page
Next Page