Fall Winter CA 2016 Page 435 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 435 BULK STORAGE RACKS Store your heaviest, extra-wide or bulky items. Up to 3,000 lbs. per shelf. Boltless assembly. Shelves snap into place and adjust at 2" increments. Welded steel uprights with cross braces for maximum strength. Heavy-duty 14-gauge steel. Includes up to 4 supports per shelf. 96" boards and decking ship in two pieces. Welded footplates for floor mounting. Particle Board - Smooth, solid 5/8" thick board eliminates item fall-through. Wire Decking - Galvanized steel mesh. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency. BOLTLESS FAST SNAP-IN SHIPS UNASSEMBLED VIA MOTOR FREIGHT 3 SHELF STARTER UNITS PARTICLE BOARD MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF SUPPORTS SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 2+ H-5393 48 x 24 x 72" 3 6 3,000 $271 $261 156 H-5394 48 x 36 x 72" 303 292 189 H-5395 60 x 24 x 72" 309 298 179 H-2873 72 x 24 x 72" 3 12 2,750 340 328 209 H-3346 72 x 36 x 72" 393 378 255 H-2874 72 x 48 x 72" 441 424 308 H-2875 96 x 24 x 72" 3 12 2,150 404 388 250 H-3347 96 x 36 x 72" 454 437 316 H-2876 96 x 48 x 72" 517 497 390 H-5396 48 x 24 x 96" 3 6 3,000 303 292 170 H-5397 48 x 36 x 96" 346 332 207 H-5398 60 x 24 x 96" 346 332 193 H-2877 72 x 24 x 96" 3 12 2,750 378 363 223 H-3348 72 x 36 x 96" 435 417 273 H-2878 72 x 48 x 96" 483 464 327 H-2879 96 x 24 x 96" 3 12 2,150 433 416 264 H-3349 96 x 36 x 96" 486 468 334 H-2880 96 x 48 x 96" 558 537 410 H-5399 48 x 24 x 120" 3 6 3,000 337 324 180 H-5400 48 x 36 x 120" 371 357 217 H-5401 60 x 24 x 120" 373 360 203 H-4310 72 x 24 x 120" 3 12 2,750 416 399 237 H-4311 72 x 36 x 120" 474 455 285 H-4312 72 x 48 x 120" 515 495 346 H-4313 96 x 24 x 120" 3 12 2,150 477 458 278 H-4314 96 x 36 x 120" 526 505 357 H-4315 96 x 48 x 120" 598 576 430 WIRE DECKING MODEL NO. PRICE EACH WT. (LBS.) 1 2+ H-5414 $313 $302 122 H-5415 348 336 141 H-5416 356 343 138 H-4319 391 377 160 H-4320 452 436 195 H-4321 507 487 230 H-4322 464 447 196 H-4323 523 503 237 H-4324 595 572 280 H-5417 348 336 136 H-5418 399 382 159 H-5419 399 382 152 H-4325 436 418 175 H-4326 498 479 213 H-4327 556 534 249 H-4328 498 479 210 H-4329 559 537 255 H-4330 641 617 300 H-5420 389 373 146 H-5421 428 411 169 H-5422 431 415 162 H-4331 479 459 189 H-4332 546 524 225 H-4333 592 570 257 H-4334 548 526 224 H-4335 605 581 266 H-4336 689 663 310

Previous Page
Next Page