Fall Winter CA 2016 Page 431 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 431 BOLTLESS FAST SNAP-IN WIDE SPAN STORAGE RACKS Store and unload heavy, bulky items with convenient four-way access to shelves. Quick, easy assembly. Shelves snap into place and adjust at 1 1 /2" increments. 3 shelves hold up to 1,800 lbs. each. 96" boards and decking ship in two pieces. Particle Board - Smooth, solid 5/8" board eliminates item fall-through. Wire Decking - Galvanized steel mesh. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency. For Additional Shelves, see page 432. SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 60" HEIGHT 72" HEIGHT WIRE DECKING MODEL NO. PRICE EACH WT. (LBS.) 1 3+ H-3218 $153 $146 55 H-3219 168 162 67 H-3220 184 176 76 H-3221 174 166 64 H-3222 191 184 77 H-3223 210 201 89 H-3224 252 242 112 H-3225 292 279 138 H-3226 219 210 90 H-3227 239 230 104 H-3228 270 260 130 H-3229 321 309 160 H-3230 268 259 105 H-3231 286 275 121 H-3232 344 330 154 H-3233 385 370 187 H-3234 323 310 132 H-3235 348 334 153 H-3236 405 388 195 H-3237 464 447 239 PARTICLE BOARD MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF SUPPORTS SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2495 36 x 12 x 60" 3 1,800 $128 $123 67 H-2188 36 x 18 x 60" 1,800 141 135 79 H-2189 36 x 24 x 60" 1,800 154 149 97 H-2496 48 x 12 x 60" 3 1,500 145 140 79 H-2190 48 x 18 x 60" 1,500 161 154 99 H-2191 48 x 24 x 60" 1,500 176 168 115 H-2192 48 x 36 x 60" 1,500 210 201 161 H-2193 48 x 48 x 60" 1,500 243 233 192 H-2194 60 x 18 x 60" 3 1,400 185 177 116 H-2195 60 x 24 x 60" 1,400 199 191 143 H-2196 60 x 36 x 60" 1,400 220 211 191 H-2197 60 x 48 x 60" 1,400 263 252 230 H-2198 72 x 18 x 60" 3 6 1,200 224 216 138 H-2199 72 x 24 x 60" 1,200 234 224 170 H-2200 72 x 36 x 60" 1,200 281 270 214 H-2201 72 x 48 x 60" 1,200 320 307 265 H-2202 96 x 18 x 60" 3 9 1,000 270 259 175 H-2203 96 x 24 x 60" 1,000 285 273 207 H-2204 96 x 36 x 60" 1,000 334 320 274 H-2205 96 x 48 x 60" 1,000 385 370 349 H-2497 36 x 12 x 72" 3 1,800 $132 $127 70 H-2206 36 x 18 x 72" 1,800 145 140 82 H-1888 36 x 24 x 72" 1,800 158 152 100 H-2498 48 x 12 x 72" 3 1,500 151 144 82 H-1523 48 x 18 x 72" 1,500 165 158 102 H-1524 48 x 24 x 72" 1,500 180 174 118 H-1889 48 x 36 x 72" 1,500 216 206 164 H-1890 48 x 48 x 72" 1,500 246 237 195 H-1525 60 x 18 x 72" 3 1,400 188 180 119 H-1526 60 x 24 x 72" 1,400 205 196 146 H-2207 60 x 36 x 72" 1,400 227 218 194 H-2208 60 x 48 x 72" 1,400 270 259 233 H-1527 72 x 18 x 72" 3 6 1,200 228 219 141 H-1528 72 x 24 x 72" 1,200 239 229 173 H-1529 72 x 36 x 72" 1,200 285 273 217 H-1530 72 x 48 x 72" 1,200 323 311 268 H-1531 96 x 18 x 72" 3 9 1,000 273 262 178 H-1532 96 x 24 x 72" 1,000 289 278 210 H-1533 96 x 36 x 72" 1,000 339 326 277 H-1534 96 x 48 x 72" 1,000 393 376 352 H-3238 $160 $153 58 H-3239 175 167 70 H-3240 190 183 79 H-3241 179 172 67 H-3242 196 188 80 H-3243 216 206 92 H-3244 259 246 115 H-3245 297 285 141 H-3246 224 216 93 H-3247 246 237 111 H-3248 275 264 133 H-3249 327 312 163 H-3250 275 264 108 H-3251 292 279 124 H-3252 349 337 157 H-3253 391 376 190 H-3254 329 317 135 H-3255 353 339 156 H-3256 411 395 198 H-3257 472 453 242

Previous Page
Next Page