Fall Winter CA 2016 Page 43 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 43 1. 3. 2. BULK CARGO CONTAINERS HEAVY DUTY 1,100 LB. TRIPLE WALL Ship heavy items such as small motors, compressors or valves. The strength of a plywood crate at the cost of corrugated. 1,100 lb. test triple wall corrugated is over 1/2" thick. Triple Wall RSC - Super strong one-piece box. No separate lid. SHIPS VIA MOTOR FREIGHT SOLD IN BUNDLE QUANTITIES TRIPLE WALL RSC SHIPS COMPLETE WITH 275 LB. TEST LID 1,300 LB. TRIPLE WALL Reusable container protects products in shipment. 1,300 lb. test triple wall side panels for shipping and stacking strength. Ships complete with its own attached pallet. Certified and marked for export shipments. Ships via motor freight. OCTAGON BULK BINS Giant 1,300 lb. test triple wall bin stores and ships your heaviest products. Recommended for shipping resins, powders and produce. Ships complete with a 275 lb. test lid. Insert the S-11097 poly liner for maximum protection. SHIPS VIA MOTOR FREIGHT Sets up in seconds SOLD IN BUNDLE QUANTITIES Additional Lids, see uline.ca Popular 48 x 40" size available in 24", 36" and 48" heights. Additional Lids, see uline.ca MODEL NO. INSIDE DIM. L x W x H WEIGHT CAPACITY TEST SHPG. WEIGHT PRICE EACH 1 5+ S-4874 43 x 36 x 29" 1,900 lbs. 1,300# TW 47 lbs. $93 $83 S-13331 24 x 24 x 24" 1,050 lbs. 1,100# TW 14 lbs. $31 $29 5/30 S-11301 30 x 30 x 30" 1,100 lbs. 21 lbs. 46 45 S-16338 48 x 40 x 36" 1,500 lbs. 40 lbs. 82 79 MODEL NO. INSIDE DIM. L x W x H WEIGHT CAPACITY TEST SHPG. WEIGHT PRICE EACH BUNDLE/ BALE QTY. 5 25+ S-11300 36 x 36 x 36" 1,200 lbs. 1,100# TW 25 lbs. $50 $49 5/30 S-4967 40 x 30 x 30" 1,200 lbs. 21 lbs. 45 44 S-18973 40 x 40 x 40" 1,300 lbs. 31 lbs. 68 65 S-18974 48 x 24 x 28" 1,200 lbs. 20 lbs. 44 43 S-20427 48 x 40 x 24" 1,500 lbs. 25 lbs. 56 55 S-4931 48 x 40 x 36" 1,500 lbs. 30 lbs. 55 55 S-17996 48 x 40 x 48" 1,500 lbs. 37 lbs. 78 77 S-16337 48 x 48 x 36" 1,400 lbs. 37 lbs. 87 86 S-14246 48 x 48 x 48" 1,400 lbs. 41 lbs. 102 100 MODEL NO. INSIDE DIM. L x W x H WEIGHT CAPACITY TEST SHPG. WEIGHT PRICE EACH BUNDLE/ BALE QTY. 5 25+ S-14247 46 x 38 x 24" 2,100 lbs. 1,300# TW 24 lbs. $67 $64 5/30 S-12707 46 x 38 x 36" 2,200 lbs. 30 lbs. 78 76 PRICE PER ROLL S-11097 48 x 40 x 72" 3 Mil Poly Liner (50 Bags/Roll) 1/$221 2/$200 5+/$180

Previous Page
Next Page