Fall Winter CA 2016 Page 425 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 425 CLIP DESIGN EASY ASSEMBLY INDUSTRIAL STEEL SHELVING All-purpose shelving for warehouses, stockrooms and machine shops. 20-gauge steel shelves, welded box beams front and rear. Holds up to 800 lbs. per shelf. Shelves adjust in 1 1 /2" increments. Includes side and rear cross braces. ADDITIONAL SHELVES Add extra shelves to Industrial Steel Shelving. Clip design for easy assembly. 87" HEIGHT 75" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT ADDITIONAL SHELVES CLOSED INDUSTRIAL STEEL SHELVING Enclosed heavy-duty shelves firmly hold gear and supplies in place. 24-gauge steel side and back panels eliminate product roll-off. 20-gauge steel shelves, welded box beams front and rear. Holds up to 800 lbs. per shelf. Adjustable in 1 1 /2" increments with shelf clips. Additional shelves available, see uline.ca SHIPS UNASSEMBLED VIA MOTOR FREIGHT H-4351 H-4353 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3 5+ H-3841 36 x 12 x 75" 6 800 $184 $172 $160 70 H-3353 36 x 18 x 75" 800 209 196 184 83 H-3354 36 x 24 x 75" 800 234 221 209 98 H-3842 48 x 12 x 75" 6 550 229 216 204 85 H-3355 48 x 18 x 75" 550 272 260 246 100 H-3356 48 x 24 x 75" 550 310 297 285 119 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3 5+ H-3843 36 x 12 x 87" 6 800 $201 $189 $177 73 H-2883 36 x 18 x 87" 800 230 218 205 86 H-2884 36 x 24 x 87" 800 256 244 231 101 H-3844 48 x 12 x 87" 6 550 251 238 226 88 H-2885 48 x 18 x 87" 550 296 284 271 104 H-2886 48 x 24 x 87" 550 336 322 310 123 MODEL NO. PRICE EACH WT. (LBS.) 1 4+ H-3841-ADD $23 $22 8 H-3353-ADD 29 28 10 H-3354-ADD 32 31 13 H-3842-ADD 31 30 10 H-3355-ADD 39 37 13 H-3356-ADD 44 43 17 MODEL NO. PRICE EACH WT. (LBS.) 1 4+ H-3841-ADD $23 $22 8 H-3353-ADD 29 28 10 H-3354-ADD 32 31 13 H-3842-ADD 31 30 10 H-3355-ADD 39 37 13 H-3356-ADD 44 43 17 MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3 5+ H-4351 36 x 18 x 87" 6 800 $328 $317 $306 132 H-4352 36 x 24 x 87" 377 366 355 155 H-4353 48 x 18 x 87" 6 550 415 404 393 158 H-4354 48 x 24 x 87" 465 454 443 185

Previous Page
Next Page