Fall Winter CA 2016 Page 420 Shelving, Bins & Storage

420 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 PLASTIC SHELVING Industrial-grade shelves for maintenance rooms and repair shops. Chemical-resistant HDPE. Won't chip, dent or rust. Sets up easily, simply snap together. Four fixed, vented shelves 21 1 /2" apart. UV protected. SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT Keep bulky items off the floor, away from moisture and dirt. Weather resistant for outdoor use at gas stations and garden centers. High-density polyethylene resists oils, salts, acids and chemicals. Grid top reduces dust buildup. Made in the USA. Store your equipment, camping gear or seasonal items. Recessed latch locks flush to lid. Nestable when empty. Indented lids for secure stacking. High-impact polypropylene. S-20511 has 2 recessed wheels for greater mobility. SOLD IN CARTON QUANTITIES STERILITE PLASTIC DUNNAGE RACKS LATCH STORAGE TOTES BOLTLESS FAST SNAP-IN PALLET RACK NETTING Strong, nylon mesh with rope edge prevents items from falling off rack. Keeps workers and products safe from injury and damage. Attaches easily to uprights with included cable ties. No tools required. Meets NFPA and OSHA Standards MODEL NO. OUTSIDE DIM. L x W x H CAPACITY (GAL.) QTY./ CTN. PRICE PER CARTON LBS./ CTN. 1 3+ S-20509 24 1 /2 x 19 x 18" 22 6 $113 $107 33 S-20510 32 1 /2 x 20 x 19" 35 4 120 113 35 S-20511 37 x 21 x 19 1 /2" 45 4 159 151 39 MODEL NO. DIMENSIONS W x D x H NO. OF POSTS SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-3587 36 x 24 x 75" 12 250 $439 $417 59 H-3588 48 x 24 x 75" 18 340 659 637 82 H-3589 66 x 24 x 75" 18 460 681 659 105 H-3590 96 x 24 x 75" 24 675 813 791 151 MODEL NO. DIMENSIONS W x D x H CAPACITY (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-3575 36 x 24 x 12" 500 $89 $83 16 H-3576 48 x 24 x 12" 700 144 134 23 H-3577 66 x 24 x 12" 1,000 152 142 28 H-3578 96 x 24 x 12" 1,400 182 171 40 MODEL NO. FOR RACK W x H LOAD RATING (LBS.) SUGGESTED USE MESH SIZE PRICE EACH WT. (LBS.) 1 3+ H-3917 96 x 48" 1,250 Peanuts, Foam 1 3 /4 x 1 3 /4" $119 $113 5 H-3918 96 x 96" 201 189 6 H-3919 96 x 96" 2,500 Drums, Paper Rolls 4 x 4" 277 265 7 H-3920 96 x 120" 328 316 8

Previous Page
Next Page