Fall Winter CA 2016 Page 419 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 419 60" 24" 47" 24" 47" 24" 47" 24" 47" 24" 60" 47" 24" 25' 8" 24" 24" 24" 24" 14' 9" SLIDING STORAGE SHELVES Turn aisles into usable space and increase storage up to 43%. Chrome-plated steel units glide effortlessly on snap-together tracks. Easy assembly - No tools needed. Works on any smooth floor. Safety brakes keep shelves stationary while loading and unloading. Shelves adjust in 1" increments. NSF certified. Handles, shelf liners and other accessories available, see page 418. 4-SHELF UNITS SHIPS UNASSEMBLED VIA PARCEL CARRIER H-2901 FILE STORAGE KEEPBOX Long-term storage for your important documents. Provides protection in damp warehouses and basements. Attached interlocking lid. Molded handles. Stacks 4 high. Includes metal rails for hanging folders. SPECIFY LID COLOR: Blue Black Green Space savings up to 43% SLIDING SHELVES STATIONARY SHELVES WALL-MOUNT WIRE SHELVING Add storage above work areas in restaurants, offices and pharmaceutical plants. Open wire design reduces dust buildup. Shelves adjust in 1" increments. NSF CERTIFIED SHIPS UNASSEMBLED VIA PARCEL CARRIER H-3027 SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. SHELF DEPTH OVERALL DIM. W x L x H NO. OF UNITS AISLE SPACE SHELF CAPACITY WT. (LBS.) PRICE EACH 1 2+ H-2901 18" 48 x 98 x 74" 3 38" 800 lbs. 226 $1,157 $1,095 H-2902 60 x 98 x 74" 650 lbs. 280 1,309 1,246 H-2903 48 x 138 x 74" 5 38" 800 lbs. 374 1,822 1,695 H-2904 60 x 138 x 74" 650 lbs. 464 2,075 1,948 H-2905 24" 48 x 118 x 74" 3 40" 800 lbs. 273 1,284 1,221 H-2906 60 x 118 x 74" 650 lbs. 333 1,461 1,398 H-2907 48 x 177 x 74" 5 47" 800 lbs. 453 2,100 1,973 H-2908 60 x 177 x 74" 650 lbs. 553 2,378 2,252 H-5435 72 x 177 x 74" 650 lbs. 676 2,615 2,490 MODEL NO. DIMENSIONS W x D x H SHELF QTY. SHELF CAPACITY WT. (LBS.) PRICE EACH 1 3+ H-4795 36 x 18 x 14" 1 250 lbs. 18 $87 $83 H-4796 48 x 18 x 14" 20 100 95 H-4797 60 x 18 x 14" 26 139 133 H-5436 36 x 12 x 34" 2 250 lbs. 26 144 138 H-5437 48 x 12 x 34" 28 158 150 H-3023 24 x 18 x 34" 2 250 lbs. 27 178 166 H-3024 30 x 18 x 34" 30 184 171 H-3025 36 x 18 x 34" 33 188 175 H-3026 48 x 18 x 34" 38 202 190 H-3027 60 x 18 x 34" 47 224 211 MODEL NO. OUTSIDE DIMENSIONS L x W x H CAPACITY (LBS.) SHIPPING WEIGHT PRICE EACH (MIN. 3) 3 12 24+ S-19938 21.5 x 15.3 x 12.5" 35 6 lbs. $24 $22 $21

Previous Page
Next Page