Fall Winter CA 2016 Page 417 Shelving, Bins & Storage

Shipping Supply Specialists PHONE 1-800-295-5510 417 BLACK WIRE SHELVING Decorative heavy-duty shelving looks good in offices, stores and warehouses. Easy assembly - No tools needed. Shelves adjust in 1" increments. NSF certified. Open wire maximizes airflow, reduces dirt and dust buildup. Black powder coating resists corrosion, lasts for years. Optional 5" polyurethane swivel stem casters add 6" to height. Add-On Units - Includes 4 shelves, 2 posts and 8 S-hook connectors. Extend shelving at a 90 angle, end-to-end or back-to-back. LOCKABLE CASTERS S-HOOK 4 SHELF STARTER UNIT 4 SHELF ADD-ON UNIT 54" HEIGHT 63" HEIGHT 54" HEIGHT 63" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT MODEL NO. DIMENSIONS W x D x H SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2420-54 24 x 12 x 54" 350 $131 $119 35 H-2421-54 36 x 12 x 54" 350 144 131 45 H-2422-54 48 x 12 x 54" 350 161 149 53 H-2423-54 24 x 18 x 54" 800 144 131 41 H-1748-54 36 x 18 x 54" 800 158 145 51 H-1749-54 48 x 18 x 54" 800 185 173 62 H-2424-54 60 x 18 x 54" 650 224 212 80 H-2425-54 72 x 18 x 54" 650 264 252 90 H-2132-54 36 x 24 x 54" 800 171 158 59 H-1750-54 48 x 24 x 54" 800 224 212 76 H-1751-54 60 x 24 x 54" 650 264 252 96 H-1752-54 72 x 24 x 54" 650 330 318 118 H-3766-54 48 x 36 x 54" 800 391 378 115 H-2427-54 60 x 36 x 54" 650 420 407 139 H-2428-54 72 x 36 x 54" 650 446 432 164 H-1205WH Set of 4 Lockable Casters 96 92 12 MODEL NO. DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-2420-54A 24 x 12 x 54" $105 $92 30 H-2421-54A 36 x 12 x 54" 119 106 40 H-2422-54A 48 x 12 x 54" 134 121 48 H-2423-54A 24 x 18 x 54" 119 106 36 H-1748-54A 36 x 18 x 54" 131 119 46 H-1749-54A 48 x 18 x 54" 158 145 57 H-2424-54A 60 x 18 x 54" 198 185 75 H-2425-54A 72 x 18 x 54" 238 224 85 H-2132-54A 36 x 24 x 54" 144 131 54 H-1750-54A 48 x 24 x 54" 198 185 71 H-1751-54A 60 x 24 x 54" 238 224 91 H-1752-54A 72 x 24 x 54" 304 290 113 H-3766-54A 48 x 36 x 54" 365 353 110 H-2427-54A 60 x 36 x 54" 394 382 134 H-2428-54A 72 x 36 x 54" 420 407 159 MODEL NO. DIMENSIONS W x D x H SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2420-63 24 x 12 x 63" 350 $144 $131 37 H-2421-63 36 x 12 x 63" 350 158 145 47 H-2422-63 48 x 12 x 63" 350 174 161 55 H-2423-63 24 x 18 x 63" 800 158 145 42 H-1748-63 36 x 18 x 63" 800 171 158 53 H-1749-63 48 x 18 x 63" 800 198 185 64 H-2424-63 60 x 18 x 63" 650 238 224 81 H-2425-63 72 x 18 x 63" 650 277 264 92 H-2132-63 36 x 24 x 63" 800 185 173 61 H-1750-63 48 x 24 x 63" 800 238 224 78 H-1751-63 60 x 24 x 63" 650 277 264 98 H-1752-63 72 x 24 x 63" 650 343 330 120 H-3766-63 48 x 36 x 63" 800 404 391 117 H-2427-63 60 x 36 x 63" 650 432 420 141 H-2428-63 72 x 36 x 63" 650 458 446 166 H-1205WH Set of 4 Lockable Casters 96 92 12 MODEL NO. DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-2420-63A 24 x 12 x 63" $119 $106 31 H-2421-63A 36 x 12 x 63" 131 119 40 H-2422-63A 48 x 12 x 63" 146 134 49 H-2423-63A 24 x 18 x 63" 131 119 36 H-1748-63A 36 x 18 x 63" 144 131 47 H-1749-63A 48 x 18 x 63" 171 158 58 H-2424-63A 60 x 18 x 63" 210 198 75 H-2425-63A 72 x 18 x 63" 252 239 86 H-2132-63A 36 x 24 x 63" 158 145 55 H-1750-63A 48 x 24 x 63" 210 198 72 H-1751-63A 60 x 24 x 63" 252 239 92 H-1752-63A 72 x 24 x 63" 318 305 114 H-3766-63A 48 x 36 x 63" 378 365 111 H-2427-63A 60 x 36 x 63" 407 394 135 H-2428-63A 72 x 36 x 63" 432 420 160

Previous Page
Next Page