Fall Winter CA 2016 Page 416 Shelving, Bins & Storage

416 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 BLACK WIRE SHELVING Continued from page 417. 72" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 4 SHELF STARTER UNIT 86" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 72" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT 4 SHELF ADD-ON UNIT 86" HEIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT ADDITIONAL SHELVES Add extra shelves to Wire Shelving Units. Includes snap-on plastic shelf supports. NSF certified. Chrome-plated steel resists rust and corrosion. 2 SHELVES PER BOX SHIPS VIA MOTOR FREIGHT BLACK CHROME MODEL NO. SHELF W x D SHELF CAP. (LBS.) PRICE PER BOX WT. (LBS.) PRICE PER BOX WT. (LBS.) 1 3+ H-3177 24 x 12" 350 $53 $47 12 $56 $51 12 H-3178 36 x 12" 350 62 56 13 65 61 13 H-3179 48 x 12" 350 70 65 16 74 69 16 H-3180 24 x 18" 800 61 55 14 64 58 14 H-3197 30 x 18" 800 N/A N/A N/A 68 63 17 H-3181 36 x 18" 800 69 64 20 73 67 20 H-3182 48 x 18" 800 85 79 26 88 83 26 H-3183 60 x 18" 650 102 97 34 110 105 34 H-3184 72 x 18" 650 119 113 40 127 121 40 H-3185 24 x 24" 800 69 64 18 73 67 18 H-3186 36 x 24" 800 77 72 28 80 75 28 H-3187 48 x 24" 800 103 98 35 107 102 35 H-3188 60 x 24" 650 124 119 42 128 122 42 H-3189 72 x 24" 650 160 154 54 163 158 54 H-3198 48 x 36" 800 161 155 51 176 171 51 H-3190 60 x 36" 650 176 171 64 210 206 64 H-3191 72 x 36" 650 217 210 78 238 232 78 H-2420-86A 24 x 12 x 86" $144 $131 33 H-2421-86A 36 x 12 x 86" 158 145 43 H-2422-86A 48 x 12 x 86" 174 161 52 H-2423-86A 24 x 18 x 86" 158 145 39 H-1748-86A 36 x 18 x 86" 171 158 49 H-1749-86A 48 x 18 x 86" 198 185 60 H-2424-86A 60 x 18 x 86" 238 224 78 H-2425-86A 72 x 18 x 86" 277 264 88 H-2132-86A 36 x 24 x 86" 185 173 57 H-1750-86A 48 x 24 x 86" 238 224 74 H-1751-86A 60 x 24 x 86" 277 264 94 H-1752-86A 72 x 24 x 86" 343 330 116 H-3766-86A 48 x 36 x 86" 404 391 113 H-2427-86A 60 x 36 x 86" 432 420 138 H-2428-86A 72 x 36 x 86" 458 446 162 H-2420-86 24 x 12 x 86" 350 $171 $158 42 H-2421-86 36 x 12 x 86" 350 185 173 51 H-2422-86 48 x 12 x 86" 350 200 188 60 H-2423-86 24 x 18 x 86" 800 185 173 47 H-1748-86 36 x 18 x 86" 800 198 185 57 H-1749-86 48 x 18 x 86" 800 224 212 68 H-2424-86 60 x 18 x 86" 650 264 252 86 H-2425-86 72 x 18 x 86" 650 304 290 96 H-2132-86 36 x 24 x 86" 800 210 198 66 H-1750-86 48 x 24 x 86" 800 264 252 82 H-1751-86 60 x 24 x 86" 650 304 290 102 H-1752-86 72 x 24 x 86" 650 370 358 124 H-3766-86 48 x 36 x 86" 800 429 416 121 H-2427-86 60 x 36 x 86" 650 458 446 146 H-2428-86 72 x 36 x 86" 650 484 471 170 H-1205WH Set of 4 Lockable Casters 96 92 12 MODEL NO. DIMENSIONS W x D x H PRICE EACH WT. (LBS.) 1 3+ H-2420-72A 24 x 12 x 72" $131 $119 32 H-2421-72A 36 x 12 x 72" 144 131 42 H-2422-72A 48 x 12 x 72" 161 149 50 H-2423-72A 24 x 18 x 72" 144 131 38 H-1748-72A 36 x 18 x 72" 158 145 48 H-1749-72A 48 x 18 x 72" 185 173 59 H-2424-72A 60 x 18 x 72" 224 212 77 H-2425-72A 72 x 18 x 72" 264 252 87 H-2132-72A 36 x 24 x 72" 171 158 56 H-1750-72A 48 x 24 x 72" 224 212 73 H-1751-72A 60 x 24 x 72" 264 252 93 H-1752-72A 72 x 24 x 72" 330 318 115 H-3766-72A 48 x 36 x 72" 391 378 112 H-2427-72A 60 x 36 x 72" 420 407 136 H-2428-72A 72 x 36 x 72" 446 432 161 MODEL NO. DIMENSIONS W x D x H SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-2420-72 24 x 12 x 72" 350 $158 $145 39 H-2421-72 36 x 12 x 72" 350 171 158 49 H-2422-72 48 x 12 x 72" 350 188 175 58 H-2423-72 24 x 18 x 72" 800 171 158 45 H-1748-72 36 x 18 x 72" 800 185 173 55 H-1749-72 48 x 18 x 72" 800 210 198 66 H-2424-72 60 x 18 x 72" 650 252 239 84 H-2425-72 72 x 18 x 72" 650 290 278 94 H-2132-72 36 x 24 x 72" 800 198 185 63 H-1750-72 48 x 24 x 72" 800 252 239 80 H-1751-72 60 x 24 x 72" 650 290 278 100 H-1752-72 72 x 24 x 72" 650 358 344 122 H-3766-72 48 x 36 x 72" 800 417 404 119 H-2427-72 60 x 36 x 72" 650 446 432 143 H-2428-72 72 x 36 x 72" 650 471 458 168 H-1205WH Set of 4 Lockable Casters 96 92 12

Previous Page
Next Page