Fall Winter CA 2016 Page 412 Shelving, Bins & Storage

412 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 SHIPS UNASSEMBLED VIA PARCEL CARRIER BIN CART Pick orders, deliver mail or roll assembly parts where you need them. 6 chrome shelves adjust in 1" increments. NSF certified. 4" side and back ledges keep items from falling off. 10" rear pneumatic wheels, 5" front locking swivel casters. Polyethylene bins with molded label holder. SHIPS UNASSEMBLED VIA MOTOR FREIGHT EPOXY WIRE SHELVING Coated shelving provides superior chemical resistance. For wet environments, hospitals and kitchen coolers. Bright zinc epoxy withstands harsh cleaning, salt and water. Shelves adjust in 1" increments. NSF certified. 5" polyurethane locking swivel casters option for portability. 72" HEIGHT WIRE CARTS Push heavy loads through small aisles and tight spaces. 2 adjustable shelves. 5" locking swivel casters included. 1,000 lb. capacity. MAGLITE AND POCKET KNIFE Maglite - Shorty. 5" LED. Compact yet powerful. Folding Knife - Opens easily. 7 1 /2" with belt clip. SHIPS UNASSEMBLED VIA PARCEL CARRIER COMBO FREE OFFER Knife and Flashlight FREE with a Uline order of $1,000 or more. LOCKABLE CASTERS MODEL NO. DIMENSIONS W x D x H NO. OF SHELVES SHELF CAP. (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-4306 48 x 18 x 72" 4 800 $263 $251 66 H-3818 60 x 18 x 72" 650 326 314 84 H-4307 36 x 24 x 72" 4 800 263 251 68 H-3819 48 x 24 x 72" 800 339 326 80 H-3820 60 x 24 x 72" 650 389 377 100 H-3821 72 x 24 x 72" 650 465 452 124 H-1205WH Set of 4 Polyurethane Casters 96 92 12 MODEL NO. DESCRIPTION DIMENSIONS W x D x H SHELF DIMS. W x D CAPACITY (LBS.) PRICE EACH WT. (LBS.) 1 3+ H-3906 Cart Only 42 x 26 x 61" 36 x 18" 1,000 $450 $439 98 H-3907 Cart with Bins Includes 15 Each 20 x 11 x 8" Bins 846 824 117 MODEL NO. DIMENSIONS L x W x H SHELF QTY. CAP. (LBS.) WT. (LBS.) PRICE EACH 1 3+ H-4378 36 x 18 x 40" 2 1,000 38 $182 $171 H-4379 36 x 24 x 40" 45 194 183 H-4380 48 x 24 x 40" 53 219 208 MODEL NO. DESCRIPTION PRICE EACH Free with a Uline order of H-3075 Pocket Knife $24 $300+ H-3074 LED Flashlight 44 $750+

Previous Page
Next Page