Fall Winter CA 2016 Page 41 Boxes

Shipping Supply Specialists PHONE 1-800-295-5510 41 BULK CARGO CONTAINERS Use to safely transfer bulk products from one site to another. Easy to load/unload. Protects irregular loads. Consolidate several small shipments. S-4480T sturdy 200# test lid. "EO," "EH" and "E" containers for air cargo shipments. SHIPS VIA MOTOR FREIGHT *FOL BOTTOM (FULL OVERLAP) SHIPS VIA MOTOR FREIGHT ADDITIONAL LIDS GAYLORD S-4480 51 ECT DW ECONOMY RSC S-4193 200# PREMIUM RSC S-4966 275# DW HEAVY DUTY RSC S-4681 600# DW "EO" CONTAINER S-4964 350# DW "EH" CONTAINER S-4682 275# DW "E" CONTAINER S-4683 275# DW Larger quantities, call for quote. ONE PALLET INCLUDED PER ORDER (EXCEPT S-4964) MODEL NO. DESCRIPTION INSIDE DIM. L x W x H TEST HOLDS MAX. WT. PRICE EACH (MIN. 5) 5 25 100+ S-4193 Economy RSC 36 x 36 x 36" 200# 65 lbs. $9.65 $9.65 $9.65 S-4966 Premium RSC 36 x 36 x 36" 275# DW 100 lbs. 30.00 27.70 26.00 S-18935 Gaylord 48 x 40 x 24" 51 ECT DW 100 lbs. 25.75 24.05 22.70 S-4480 48 x 40 x 36" 23.75 23.75 23.75 S-4681 Heavy Duty RSC 36 x 36 x 24" 600# DW 160 lbs. 46.85 45.20 43.40 S-4964 "EO" Container 30 x 17 x 17" 350# DW 150 lbs. 11.35 10.80 10.10 S-4682* "EH" Container 36 x 22 x 22" 275# DW 250 lbs. 18.80 18.35 18.25 S-4683* "E" Container 41 x 28 3 /4 x 25 1 /2" 275# DW 500 lbs. 26.75 25.65 24.70 ADDITIONAL LIDS (MIN. 5) MODEL NO. PRICE EA. S-4480T $6.60

Previous Page
Next Page