Fall Winter CA 2016 Page 40 Boxes

40 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 500 LB. DOUBLE WALL BOXES Crate-like protection at a corrugate price. Twice as strong as a 275 lb. test double wall box. Ship machine parts, small engines and other heavy-duty items. UPS recommended weight capacity up to 140 lbs. SHIPS VIA MOTOR FREIGHT Wood Crates, See pages 44-45 S-18917 HONEYCOMB PALLET RUNNERS Eliminate the need for a pallet on your large boxes or bins. Lightweight. Adjustable lengths. Perforated every 6 inches. Self-adhesive on one side for easy application. Compressed paper core blocks provide durability and strength. DO-IT-YOURSELF HONEYCOMB PADS Package heavier items up to 2,500 lbs. Use flat between pallets. Superior cushioning strength. 100% recyclable. Cuts easily with a knife. Lightweight but strong. Use for blocking, bracing and layering. SHIPS VIA MOTOR FREIGHT HEAVY DUTY REUSABLE GONDOLA BOX Move large artwork, computers and all your office stuff with ease. Narrow width fits down hallways without blocking passage. Holds 13.6 cu. ft. Jumbo Speed Pack Box for moving entire office, see page 51. SOLD IN BUNDLE QUANTITIES SHIPS VIA MOTOR FREIGHT EXTRA LONG 49" BOX MODEL NO. INSIDE DIM. L x W x H WEIGHT CAPACITY TEST SHPG. WEIGHT PRICE PER BOX BUNDLE QTY. 5 25 100+ S-18975 49 x 20 x 24" 1,200 lbs. 1,100# TW 13 lbs. $36.10 $35.05 $33.85 5 S-18975T Optional 275 lb. Test Lid for Gondola Box (min. 5) - $5.20 each SOLD IN BUNDLE QUANTITIES MODEL NO. SHEET SIZE L x W x H WEIGHT CAPACITY WEIGHT EACH QTY./ SKID PRICE PER SKID 1 2 4+ S-16335 40 x 48 x 1/2" 2,500 lbs. 2 lbs. 80 $479 $464 $450 S-12834 40 x 48 x 1" 3 lbs. 40 423 409 394 S-13733 40 x 48 x 2" 5 lbs. 20 394 380 358 S-18242 48 x 96 x 1/2" 5 lbs. 80 946 926 890 S-15175 48 x 96 x 1" 7 lbs. 40 827 798 763 S-13734 48 x 96 x 2" 10 lbs. 20 749 720 692 MODEL NO. SIZE L x W x H WEIGHT CAPACITY SHPG. WEIGHT PRICE EACH (MIN. 12) 12 24 96+ S-7911 48 x 6 x 4" 1,400 lbs. 2 lbs. $10.95 $10.35 $9.55 MODEL NO. INSIDE DIMENSIONS L x W x H PRICE PER BOX BUNDLE/ BALE QTY. WT./ BNDL. 10-15 100 250 500 1,000+ S-18917 16 x 16 x 16" $10.65 $10.02 $9.38 $8.80 $8.17 15 / 75 69 lbs. S-18918 20 x 20 x 20" 16.38 15.39 14.47 13.57 12.70 10 / 70 71 lbs. S-20991 24 x 24 x 24" 23.44 22.02 20.65 19.28 18.15 10 / 70 101 lbs.

Previous Page
Next Page