Fall Winter CA 2016 Page 4 Boxes

LOS ANGELES SEATTLE DALLAS ATLANTA NYC/PHILA CHICAGO TORONTO MEXICALI MONTERREY MINNEAPOLIS EDMONTON 4 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 MODEL NO. INSIDE DIM. L x W x H VARIABLE DEPTH / BUNDLE/ BALE QTY. WT./ BNDL. PRICE PER BOX 25 100 250 500 1,000+ CORRUGATED BOXES OVER 1,450 STOCK SIZES 11 LOCATIONS SHIPS FROM CLOSEST LOCATION FOR FASTER DELIVERY THE ULINE ADVANTAGE Stop costly returns due to shipping damage. 200 lb. bursting test boxes are up to 30% stronger than 32 ECT boxes. Protect your shipment from every angle. 200 LB. TEST UPS GUIDELINES UPS Experts Speak Out... 200 lb. test boxes handle up to 30% more weight than 32 ECT boxes. SHIPS TODAY ORDER BY 6 PM FOR SAME DAY SHIPPING SOLD IN BUNDLE QUANTITIES SINGLE WALL BOX TYPE WEIGHT LIMIT 32 ECT 30 LBS. 200 LB. TEST 40 LBS. S-13287 3 x 3 x 3" $.31 $.29 $.28 $.27 $.26 25 / 3000 2 lbs. S-16725 4 x 4 x 3" .32 .31 .29 .28 .27 25 / 2500 3 lbs. S-4040 4 x 4 x 4" MUG BOX .27 .27 .27 .27 25 / 2500 3 lbs. S-4575 4 x 4 x 4" WHITE .37 .36 .35 .32 .31 25 / 2500 3 lbs. S-19037 4 x 4 x 5" .44 .38 .36 .33 .32 25 / 2500 4 lbs. S-4881 4 x 4 x 6" .35 .35 .35 .35 25 / 1800 4 lbs. S-4576 4 x 4 x 8" .40 .40 .40 .40 25 / 1200 5 lbs. S-19812 4 x 4 x 9" .59 .55 .51 .47 .46 25 / 1200 6 lbs. S-11367 4 x 4 x 10" .70 .64 .60 .56 .54 25 / 1200 6 lbs. S-4481 4 x 4 x 12" .83 .73 .67 .63 .60 25 / 1500 7 lbs. S-16726 4 x 4 x 16" .91 .84 .78 .73 .64 25 / 1000 8 lbs. S-4305 4 x 4 x 18" .97 .90 .83 .79 .69 25 / 1000 9 lbs. S-4833 4 x 4 x 20" 1.11 .99 .90 .86 .79 25 / 1000 10 lbs. S-4380 4 x 4 x 24" 1.36 1.23 1.04 .96 .91 25 / 625 11 lbs. S-4577 4 x 4 x 28" 1.47 1.31 1.19 1.08 1.01 25 / 500 12 lbs. S-4578 4 x 4 x 30" 1.48 1.32 1.20 1.09 1.02 25 / 500 13 lbs. S-19813 4 x 4 x 32" 1.52 1.34 1.23 1.11 1.04 25 / 500 15 lbs. S-4132 4 x 4 x 36" 1.06 1.06 1.06 1.06 1.06 25 / 500 16 lbs. S-19814 4 x 4 x 38" 1.61 1.46 1.32 1.19 1.15 25 / 500 17 lbs. S-4511 4 x 4 x 40" 1.68 1.51 1.37 1.24 1.19 25 / 500 18 lbs. S-4465 4 x 4 x 48" 1.48 1.48 1.48 1.48 1.48 25 / 625 20 lbs. S-4870 4 x 4 x 48 - 90" TELESCOPIC 3.51 3.24 3.06 2.84 2.71 25 / 625 39 lbs. S-21584 4 x 4 x 50" NEW 2.31 2.16 1.83 1.75 1.59 25 / 625 22 lbs. S-4555 4 x 4 x 60" 2.73 2.56 2.16 2.07 1.87 25 / 500 28 lbs. S-18236 4 x 4 x 72 - 132" TELESCOPIC 7.16 6.55 6.00 5.62 5.35 25 / 625 64 lbs. S-4241 4 x 4 x 74" 3.28 2.97 2.74 2.56 2.39 10 / 500 12 lbs. S-4579 5 x 5 x 3" .40 .36 .35 .33 .31 25 / 1800 4 lbs. S-4580 5 x 5 x 4" .41 .37 .36 .35 .32 25 / 1800 4 lbs. S-4050 5 x 5 x 5" .35 .35 .35 .35 25 / 1800 5 lbs. S-4948 5 x 5 x 5" WHITE .56 .54 .51 .46 .40 25 / 1800 5 lbs. S-21586 5 x 5 x 6" NEW .53 .48 .46 .43 .41 25 / 1500 6 lbs. S-16727 5 x 5 x 8" .64 .59 .55 .51 .49 25 / 1200 7 lbs. S-4581 5 x 5 x 10" .73 .67 .61 .60 .56 25 / 1200 8 lbs. S-16728 5 x 5 x 12" .81 .73 .69 .64 .59 25 / 1000 8 lbs. S-11368 5 x 5 x 36" 1.55 1.38 1.31 1.24 1.22 25 / 500 20 lbs. S-19815 5 x 5 x 48" 2.27 2.14 1.80 1.74 1.64 25 / 400 26 lbs. S-4242 5 x 5 x 50" 2.33 2.19 1.86 1.78 1.68 25 / 400 27 lbs. S-13284 5 x 5 x 60" 3.24 2.97 2.60 2.43 2.25 20 / 400 24 lbs. S-4244 6 x 3 x 3" .38 .35 .33 .31 .29 25 / 2000 3 lbs. S-20491 6 x 4 x 2" .38 .35 .33 .31 .29 25 / 2000 3 lbs.

Previous Page
Next Page