Fall Winter CA 2016 Page 398 Warehouse Supplies

398 Order by 6 p.m. for Same Day Shipping PHONE 1-800-295-5510 3-IN-1 HAND TRUCKS Transform easily from hand truck to incline to platform truck. Strong, lightweight aluminum construction. Large 18 x 7 1 /2" magnesium nose plate. 28 x 8" folding nose extension restrains loads in incline and platform positions. Anti-slip curved handle. Retractable swivel casters. SHIPS UNASSEMBLED VIA PARCEL CARRIER Platform 45 Incline HARDWOOD DOLLIES The everyday dolly. Used in offices and schools. Carpeted ends provide cushioning and protect furniture from scuffing. Rubber ends - Non-slip for heavier items like filing cabinets. SOLID TOP DOLLIES Solid top supports heavy or small loads. Thick 7/8" hardwood carries cartons, boxes or crates. Bolts sunk below surface to prevent scuffing. Swivel casters safe for wood, tile and linoleum. Carpeted - Added protection for furniture. PLASTIC DOLLY Long-lasting, steel-reinforced plastic dolly for food service or hospitals. Durable polyethylene won't rot, warp or splinter. Rubber end pads cushion and grip loads. HEAVY DUTY STEEL DOLLIES Stable support for heavy parts and machinery in factories and warehouses. Flush 12 gauge steel deck design for easy loading and unloading. Hidden fasteners won't scratch cargo. Tow rod makes it easy to pull heavy loads. SHIPS ASSEMBLED VIA PARCEL CARRIER SHIPS UNASSEMBLED VIA PARCEL CARRIER FOR HEAVY LOADS FOLDING HAND TRUCKS Incredible. Lightweight aluminum trucks weigh as little as 11 lbs. Compact folded size fits into cars, vans, even under desks. 19 x 12" nose plate. 42" high. H-2638 - 23 x 13" nose plate. 50" high. SHIPS ASSEMBLED VIA PARCEL CARRIER Opens or folds up in seconds MODEL NO. LOAD CAPACITY (LBS.) FOLDED DIMENSIONS H x W x D WT. (LBS.) PRICE EACH 1 3+ H-1787 100 33 x 19 x 3" 11 $101 $96 H-1201 175 30 x 19 x 2" 12 125 120 H-2638 275 40 x 24 x 3" 26 201 189 MODEL NO. DESCR. DIMS. L x W WHEEL TYPE LOAD CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-967 Carpeted 30 x 18" 3" Rubber 600 14 $41 $36 H-1791 4" Rubber 750 16 50 45 H-3318 4" Polyurethane 1,000 20 62 57 H-1104 Rubber 30 x 18" 3" Rubber 600 14 48 44 H-1792 4" Rubber 750 16 57 53 MODEL NO. DESCR. DIMS. L x W WHEEL TYPE LOAD CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-1543 Wood 30 x 18" 3" Rubber 900 20 $59 $55 H-1793 4" Rubber 1,000 22 69 64 H-3320 Carpeted 30 x 18" 3" Rubber 900 21 66 61 H-3321 4" Rubber 1,000 23 75 69 MODEL NO. DESCR. DIMS. L x W WHEEL TYPE LOAD CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-1811 Rubber 30 x 18" 4" Polyolefin 1,200 22 $109 $102 MODEL NO. DESCR. DIMS. L x W WHEEL TYPE LOAD CAP. (LBS.) WT. (LBS.) PRICE EACH 1 4+ H-4819 Steel 30 x 18" 4" Polyolefin 2,000 27 $165 $155 H-4820 36 x 24" 39 195 185 MODEL NO. LOAD CAP. (LBS.) HANDLE TYPE WHEEL TYPE HT. WT. (LBS.) PRICE EACH 1 3+ H-4124 500/750 Continuous 10" Rubber 52" 40 $351 $329 H-2086 10" Pneumatic 38

Previous Page
Next Page