Fall Winter CA 2016 Page 397 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 397 SHIPS ASSEMBLED VIA MOTOR FREIGHT H-5047 STEEL DECK SHIPS ASSEMBLED VIA MOTOR FREIGHT WOOD DECK PLEASE SPECIFY COLOR: Black Beige EASY ASSEMBLY. SHIPS PARCEL CARRIER. RUBBERMAID EASY ASSEMBLY. SHIPS PARCEL CARRIER. WORK HEIGHT PLATFORM TRUCKS Transfer heavy parts from shelf to cart without bending or straining. All-welded steel frame with Gray powder-coat finish. 25" deck height. Removable handle for oversized items. 5" non-marking casters: 2 swivel, 2 rigid. Wood Deck - Use in shipping areas and tool shops. Quiet 1" hardwood absorbs impact. Steel Deck - For workshops and manufacturing. Strong 12 gauge steel deck. SHIPS ASSEMBLED VIA MOTOR FREIGHT 3-SHELF UTILITY CART Move a lot of product with this lightweight 3-shelf cart. Shelves are 12" apart and 1/4" deep. Sturdy, maintenance-free structural foam. 4" non-marking swivel casters: 2 locking. CLASSIC UTILITY CARTS Popular Rubbermaid cart. Flat top for easy loading. Built-in storage space for tools. Tough structural foam won't rust, chip or dent. 5" non-marking casters: 2 swivel, 2 rigid. APPLIANCE HAND TRUCKS Easily move heavy or bulky items up and down stairs. Heavy duty ratchet tightener secures loads; eliminates slips and shifting. Thick, non-marking rubber pads on all contact surfaces. Stair climbers glide smoothly up and down stairs and over curbs. H-5047 - Lighter capacity. 2-wheel design. H-1387 - Double welded steel frame. Foot release converts to 4 wheels. MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4924 24 x 48" 2,000 lbs. Polyurethane 122 $540 $515 H-4925 30 x 60" 159 629 605 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4940 24 x 48" 2,000 lbs. Polyurethane 112 $440 $418 H-4941 30 x 60" 136 501 479 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-1044 38 x 19 x 33" 500 lbs. 2 33 $228 $215 H-1063 44 x 25 x 33" 43 260 246 MODEL NO. DIMENSIONS L x W x H LOAD CAPACITY SHELF QTY. WT. (LBS.) PRICE EACH 1 3+ H-5007 27 x 18 x 34" 300 lbs. 3 26 $151 $138 MODEL NO. RECOMMENDED USE LOAD CAPACITY HANDLE TYPE WHEEL TYPE NOSE PLATE HT. WT. (LBS.) PRICE EACH 1 3+ H-5047 Appliances 750 lbs. Dual 8" Rubber 24 x 5" 59" 62 $314 $292 H-1387 Vending Machines 1,200 lbs. 66" 86 566 528

Previous Page
Next Page