Fall Winter CA 2016 Page 395 Warehouse Supplies

Shipping Supply Specialists PHONE 1-800-295-5510 395 WOOD PLATFORM TRUCKS Whisper smooth, ultra quiet. Used in warehouses, industrial and office spaces. Tough wood deck. Underside reinforced with 4 cross boards. Welded steel handle. 8" casters: 2 swivel, 2 rigid. ALUMINUM PLATFORM TRUCKS Excels in humid, wet conditions like commercial kitchens and food processing plants. Lightweight, corrosion-resistant aluminum with welded box channel frame. Non-slip diamond tread deck. Removable handle fits either end. 8" casters: 2 swivel, 2 rigid. PLASTIC PLATFORM TRUCKS Virtually maintenance free. Use in any office, warehouse or shop. Solid plastic deck won't warp, chip, dent or rust. Rounded corners protect walls and furniture. 8" casters: 2 swivel, 2 rigid. *Green only SHIPS ASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT SHIPS UNASSEMBLED VIA MOTOR FREIGHT Additional handles, see uline.ca WELDED PLATFORM TRUCKS Uline's recommended choice for an all-purpose, long-lasting warehouse platform truck. Strong 12 gauge steel deck. Rolls smoothly and maneuvers easily. Permanent handle won't "pop out." 8" casters: 2 swivel, 2 rigid. PLEASE SPECIFY: Blue Green SHIPS ASSEMBLED VIA MOTOR FREIGHT DELUXE WOOD PLATFORM TRUCKS Better protection for your investment. Metal frame on all sides. High capacity truck moves castings, motors and steel strapping with ease. Sockets on both ends. Optional second handle helps keep loads in place. 8" non-marking casters: 2 swivel, 2 rigid. SUPER QUIET 2,500 LB. CAPACITY Additional handles, see uline.ca SHIPS ASSEMBLED VIA MOTOR FREIGHT MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-1191 24 x 48" 2,000 lbs. Rubber 78 $309 $289 H-1192 30 x 60" 99 347 328 H-1561 36 x 72" 112 422 404 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-61 24 x 48" 2,000 lbs. Rubber 136 $391 $366 H-62 30 x 60" 166 454 417 H-1824* 36 x 72" 221 556 505 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-4147 24 x 48" 2,500 lbs. Polyurethane 105 $504 $468 H-4148 30 x 60" 127 580 543 H-4149 36 x 72" 159 694 644 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-2529 24 x 48" 2,000 lbs. Rubber 57 $517 $480 H-2530 30 x 60" 68 618 568 H-3373 24 x 48" 1,200 lbs. Pneumatic 63 543 505 H-3374 30 x 60" 74 644 594 MODEL NO. DECK SIZE W x L LOAD CAPACITY WHEEL TYPE WT. (LBS.) PRICE EACH 1 2+ H-1826 24 x 48" 2,000 lbs. Polyolefin 70 $474 $449 H-1827 30 x 60" 84 505 480 H-2596 24 x 48" 1,200 lbs. Pneumatic 77 575 538 H-2528 30 x 60" 94 620 582

Previous Page
Next Page